Shop All Towing Chains & Cables
This Product is Discontinued
B/A Products Co
Chain Sling, 5/8"22,600Lb, 2Ft. (Discontinued)
Mfr # G10-58FH1
Zoro # G4838784
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5/8 in
- Material Steel
- Length 2 ft
- Overall Length 2 ft
- Rated Capacity 22,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # G10-58FH1
- Zoro # G4838784
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 5/8 in |
Length | 2 ft |
Overall Length | 2 ft |
Overall Hook Size | 5/8 in |
Link Diameter | 5/8 in |
Chain Length | 24 in |
Details
Item | Chain Slings |
Material | Steel |
Rated Capacity | 22,600 lb |
Features | Foundry Hook On One End and An Oblong Link On The Other End |
Grade | 100 |
Color | Black |
Hook Type | Oblong and Foundry |
Working Lifting Limit | 22,600 lb |
Finish | Black Oxide, Painted |
Attachment Style | Foundry Hook |
Chain Style | Safety Chain |
Working Load Break Strength | 22,600 lb |
Equipment Color | Black |
Hook Color | Blue |
Chain Color | Black |
Description
Chain Slings, Attachment Style Foundry Hook, Chain Style Safety Chain, Link Diameter 5/8 in, Chain Length 24 in, Chain Color Black, Color Black, Hook Color Blue, Material Steel, Finish Black Oxide, Painted, Working Load Break Strength 22,600 lb, Features Foundry Hook On One End and An Oblong Link On The Other End, Grade 100, Hook Type Oblong and Foundry, Overall Length 2 ft, Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.