Shop All Towing Chains & Cables
This Product is Discontinued
B/A Products Co
Chain Sling, 5/8"22,600Lb, 2Ft. (Discontinued)
Mfr # G10-58FGO
Zoro # G4838994
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5/8 in
- Length 2 ft
- Grade 100
- Features D.O.T. approved Grade 70 chain Tagged-ECT
- Color Black Oxide Chain Painted Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # G10-58FGO
- Zoro # G4838994
- UPC # 190757003697
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 5/8 in |
Length | 2 ft |
Overall Hook Size | 5/8 in |
Details
Item | Chain Slings |
Grade | 100 |
Features | D.O.T. approved Grade 70 chain Tagged-ECT |
Color | Black Oxide Chain Painted Hooks |
Hook Type | SOF |
Rated Capacity | 22,600 lb |
Working Lifting Limit | 22,600 lb |
Equipment Color | Black |
Description
Chain Slings, Color Black Oxide Chain Painted Hooks, Features D.O.T. approved Grade 70 chain Tagged-ECT, Grade 100, Hook Type SOF, Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.