Shop All Towing Chains & Cables
B/A Products Co
Chain Sling, 1/2", 15,000Lb, 2Ft.
Mfr # G10-12FH1
Zoro # G4838775
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- Material Steel
- Length 2 ft
- Overall Length 2 ft
- Features Foundry Hook On One End and An Oblong Link On The Other End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # G10-12FH1
- Zoro # G4838775
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 1/2 in |
Length | 2 ft |
Overall Length | 2 ft |
Link Diameter | 1/2 in |
Overall Hook Size | 1/2 in |
Chain Length | 24 in |
Details
Item | Chain Slings |
Material | Steel |
Features | Foundry Hook On One End and An Oblong Link On The Other End |
Color | Black |
Grade | 100 |
Working Lifting Limit | 15,000 lb |
Rated Capacity | 15,000 lb |
Hook Type | Oblong and Foundry |
Standards | ASTM, OSHA |
Equipment Color | Black |
Working Load Break Strength | 15,000 lb |
Hook Color | Blue |
Attachment Style | Foundry Hook |
Chain Style | Safety Chain |
Chain Color | Black |
Finish | Black Oxide, Painted |
Description
Chain Slings, Attachment Style Foundry Hook, Chain Style Safety Chain, Link Diameter 1/2 in, Chain Length 24 in, Chain Color Black, Color Black, Hook Color Blue, Material Steel, Finish Black Oxide, Painted, Working Load Break Strength 15,000 lb, Features Foundry Hook On One End and An Oblong Link On The Other End, Standards ASTM, OSHA, Grade 100, Hook Type Oblong and Foundry, Overall Length 2 ft, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Serpentine Belt, Industry Number 10PK1255 (5100495)
- A & I PRODUCTS AIR FILTER, HILTI 261990 4.8" x4" x1.8" (A-B1AF199)
- CTA MANUFACTURING Tank Adapter - Dodge Sprinter (7117)
- WIX FILTERS BOBCAT/BOMAG/DITCHWITCH/DEUTZ ENGS/FORD (33195)
- B/A PRODUCTS CO Chain Sling, 1/2", 15,000Lb, 10Ft (G10-1210SGG)
- B/A PRODUCTS CO 5/8 Grade 100 Tagged Recovery Chain 10Ft (G10-5810SGG)
- B/A PRODUCTS CO Chain Sling, 3/8", 8800Lb, 10Ft (G10-3810SGG)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 20Ft (G10-51620SGG)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 10Ft (G10-51610SGG)
- B/A PRODUCTS CO Chain Sling, 1/2", 15,000Lb, 20Ft. (G10-1220SGG)
- ERICKSON 3"X30Ft 15, 000lb Tow Strap Yel w/ Blk Wear Material in Loops Bulk (59704)
- B/A Products Co Towing Chains & Cables