Shop All Towing Chains & Cables
B/A Products Co
Chain Sling, 1/2", 15,000Lb, 20Ft.
Mfr # G10-1220SGG
Zoro # G3987785
original price:
$550.47
21% off
new price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- Material Steel
- Length 20 ft
- Overall Length 20 ft
- Features Cradle Grab Hook On Each End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # G10-1220SGG
- Zoro # G3987785
- UPC # 190757003840
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 1/2 in |
Length | 20 ft |
Overall Length | 20 ft |
Overall Hook Size | 1/2 in |
Chain Length | 20 ft |
Link Diameter | 1/2 in |
Details
Item | Chain Slings |
Material | Steel |
Features | Cradle Grab Hook On Each End |
Color | Black |
Hook Type | Cradle Grab |
Working Lifting Limit | 15,000 lb |
Grade | 100 |
Rated Capacity | 15,000 lb. |
Standards | ASTM, OSHA |
Chain Color | Black |
Chain Style | Safety Chain |
Hook Color | Blue |
Attachment Style | Grab Hook |
Working Load Break Strength | 15,000 lb |
Equipment Color | Black |
Finish | Black Oxide, Painted |
Description
Chain Slings, Attachment Style Grab Hook, Chain Style Safety Chain, Link Diameter 1/2 in, Chain Length 20 ft, Chain Color Black, Color Black, Hook Color Blue, Material Steel, Finish Black Oxide, Painted, Working Load Break Strength 15,000 lb, Features Cradle Grab Hook On Each End, Standards ASTM, OSHA, Grade 100, Hook Type Cradle Grab, Overall Length 20 ft, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe, 40025 (40025)
- FEL-PRO Conversion Set, Cs8510-1 (CS8510-1)
- SYNERGY TOE ALLIGNMENT TOOL (3102-01)
- ILC Replacement for TERRAMITE T9 YEAR 2001 103-15 PERKINS DIESEL STARTER (WX-U14A-5)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 10Ft (G10-51610SGG)
- B/A PRODUCTS CO 5/8 Grade 100 Tagged Recovery Chain 10Ft (G10-5810SGG)
- B/A PRODUCTS CO Chain Sling, 1/2", 15,000Lb, 10Ft (G10-1210SGG)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 20Ft (G10-51620SGG)
- B/A PRODUCTS CO Chain Sling, 3/8", 8800Lb, 10Ft (G10-3810SGG)
- B/A PRODUCTS CO G70 Latched Hook Chain w/Plain End, 12'L (N711-3212)
- HILLMAN Hillman Fasteners 123175 330 ft. 12.5; Galvanized Smooth Wire (150821)
- B/A Products Co Towing Chains & Cables