Shop All Towing Chains & Cables
B/A Products Co
Chain Sling, 1/2", 15,000Lb, 10Ft
Mfr # G10-1210SGG
Zoro # G4164553
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- Material Steel
- Length 10 ft
- Overall Length 10 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # G10-1210SGG
- Zoro # G4164553
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 1/2 in |
Length | 10 ft |
Overall Length | 10 ft |
Overall Hook Size | 1/2 in |
Chain Length | 10 ft |
Link Diameter | 1/2 in |
Details
Item | Chain Slings |
Material | Steel |
Color | Black |
Working Lifting Limit | 15,000 lb |
Hook Type | Cradle Grab |
Rated Capacity | 15,000 lb |
Grade | 100 |
Features | Cradle Grab Hook On Each End |
Standards | ASTM, OSHA |
Finish | Black Oxide, Painted |
Working Load Break Strength | 15,000 lb |
Equipment Color | Black |
Attachment Style | Foundry Hook |
Hook Color | Blue |
Chain Color | Black |
Chain Style | Safety Chain |
Description
Chain Slings, Attachment Style Foundry Hook, Chain Style Safety Chain, Link Diameter 1/2 in, Chain Length 10 ft, Chain Color Black, Color Black, Hook Color Blue, Material Steel, Finish Black Oxide, Painted, Working Load Break Strength 15,000 lb, Features Cradle Grab Hook On Each End, Standards ASTM, OSHA, Grade 100, Hook Type Cradle Grab, Overall Length 10 ft, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Safety Slide Lock Tractor Yoke 5" x3" x3" (A-D351121)
- MAIN FILTER CROSLAND 7508 Replacement/Interchange Spin-On Filter (MF0058101)
- COLE HERSEE Continuous Duty Solenoid 65 Amp 12V UL Listed (24059-08-BP)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42013 (355-42013)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 20Ft (G10-51620SGG)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 10Ft (G10-51610SGG)
- B/A PRODUCTS CO Chain Sling, 3/8", 8800Lb, 10Ft (G10-3810SGG)
- B/A PRODUCTS CO G70 Latched Hook Chain w/Plain End, 12'L (N711-3212)
- B/A PRODUCTS CO Chain Sling, 1/2", 15,000Lb, 20Ft. (G10-1220SGG)
- B/A PRODUCTS CO 5/8 Grade 100 Tagged Recovery Chain 10Ft (G10-5810SGG)
- VELVAC Pogo Stick, Stainless Steel, 40 In (581105)
- B/A Products Co Towing Chains & Cables