Shop All Chains
This Product is Discontinued
B/A Products Co
Chain, Grade 80, 3/8 Size, 20 ft., 7100 lb. (Discontinued)
Mfr # G8-3820SGG
Zoro # G4224385
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 7,100 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # G8-3820SGG
- Zoro # G4224385
- Country of Origin United States
- Category Chains
Dimensions
Trade Size | 3/8 in |
Length | 20 ft |
Overall Length | 20 ft |
Details
Item | Chain with Hooks |
For Lifting | Yes |
Chain Item | Chain with Hooks |
Chain Link Style | Straight |
Working Load Limit | 7,100 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Plain |
Includes | Grab Hook |
Standards | OSHA |
Links per Foot | 9 |
Hook Type Included | Grab Hook |
Link Type | Straight |
Chain Grade | 80 |
Lifting Capability | For Lifting |
Includes Hook | Hook Included |
Description
Chain with Hooks, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Type Straight, Overall Length 20 ft, Links per Foot 9, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Plain, Welding Type Welded, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.