Shop All Chains
This Product is Discontinued
B/A Products Co
Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb. (Discontinued)
Mfr # G8-1220TL
Zoro # G4787002
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Lifting Yes
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 12,000 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # G8-1220TL
- Zoro # G4787002
- UPC # 190757000467
- Country of Origin United States
- Category Chains
Dimensions
Trade Size | 1/2 in |
Length | 20 ft |
Overall Length | 20 ft |
Details
For Lifting | Yes |
Item | Chain with Hooks |
Chain Item | Chain with Hooks |
Chain Link Style | Straight |
Working Load Limit | 12,000 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Gold Chromate |
Includes | Grab Hook with Twist Lock(TM) |
Links per Foot | 7 |
Hook Type Included | Twist Lock Grab Hook |
Link Type | Straight |
Lifting Capability | For Lifting |
Includes Hook | Hook Included |
Chain Grade | 80 |
Description
Chain with Hooks, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Type Straight, Overall Length 20 ft, Links per Foot 7, Includes Hook Hook Included, Hook Type Included Twist Lock Grab Hook, Finish Gold Chromate, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.