Shop All Chains
B/A Products Co
Chain, Grade 70, 5/16 Size, 8 ft., 4700 lb.
Mfr # N711-1
Zoro # G3893382
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 4,700 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # N711-1
- Zoro # G3893382
- Country of Origin United States
- Category Chains
Dimensions
Trade Size | 5/16 in |
Length | 8 ft |
Length (Straight Wireway) | 8 ft |
Overall Length | 8 ft |
Details
For Lifting | No |
Item | Chain with Hooks |
Chain Item | Chain with Hooks |
Chain Link Style | Straight |
Working Load Limit | 4,700 lb |
Grade | 70 |
Welding Type | Welded |
Material | Steel |
Finish | Self Colored |
Chain Classification | Transport |
Includes | Grab Hook and J Hook |
Links per Foot | 9 |
Standards | ASTM, DOT, NACM, OSHA |
Includes Hook | Hook Included |
Link Type | Straight |
Chain Type | Transport Chain |
Hook Type Included | Grab Hook, J Hook |
Chain Grade | 70 |
Lifting Capability | Not for Lifting |
Description
Straight Chain, Chain Type Transport Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Type Straight, Overall Length 8 ft, Links per Foot 9, Includes Hook Hook Included, Hook Type Included Grab Hook, J Hook, Finish Yellow Zinc, Welding Type Welded, Standards ASTM, DOT, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Bll (LMDA-PATH 50KF)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Gray (2MJV7)
- STEINER Swivel Stem Caster, Rubber, 2 in., 70 lb. (54606)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 10' - 4-ply (EE4-902-10-T4)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 15 ft., 4700 lb. (11A-516G715)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 10 ft., 4700 lb. (11A-516G710)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (11A-516G720)
- B/A PRODUCTS CO Binder Chain Assemblies with Grab Hooks (11A-12G720)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 10 ft., 6600 lb. (11A-38G710)
- B/A PRODUCTS CO Binder Chain Assemblies with Grab Hooks (11A-12G710)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 115 lb. (7010232)
- B/A Products Co Chains