Shop All Chains
B/A Products Co
Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb.
Mfr # 11A-38G720
Zoro # G3910977
original price:
$210.00
34% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 6,600 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 11A-38G720
- Zoro # G3910977
- Country of Origin United States
- Category Chains
Dimensions
Trade Size | 3/8 in |
Length | 20 ft |
Overall Length | 20 ft |
Details
For Lifting | No |
Item | Chain with Hooks |
Chain Item | Chain with Hooks |
Chain Link Style | Straight |
Working Load Limit | 6,600 lb |
Grade | 70 |
Welding Type | Welded |
Material | Steel |
Finish | Self Colored |
Links per Foot | 9 |
Includes | Grab Hook |
Chain Classification | Transport |
Standards | DOT |
Chain Grade | 70 |
Chain Type | Transport Chain |
Includes Hook | Hook Included |
Lifting Capability | Not for Lifting |
Link Type | Straight |
Hook Type Included | Grab Hook |
Description
Straight Chain, Chain Type Transport Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Type Straight, Overall Length 20 ft, Links per Foot 9, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Yellow Zinc, Welding Type Welded, Standards DOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Tralift Manual Chain Hoist, 4,000 lb. (2 Ton) Load Capacity, 10 ft. Lift (41529)
- WERNER 6 ft Fiberglass Stepladder, 250 lb Capacity (6006)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow, Shape: ROUND (CL1386N)
- PARTNERS BRAND Twisted Polypropylene Rope, 3/8", 2,450 lb., White, 600'/Case (TWR107)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 10 ft., 6600 lb. (11A-38G710)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 15 ft., 6600 lb. (11A-38G715)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 15 ft., 4700 lb. (11A-516G715)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 8 ft., 4700 lb. (N711-1)
- B/A PRODUCTS CO Binder Chain Assemblies with Grab Hooks (11A-12G715)
- B/A PRODUCTS CO Grade 70 Binder Chain with Clevis Grab Hooks, 10 Feet, 6,600 Pounds (11A-38G710)
- PEERLESS CHAIN #3 TWLP 500'/PL ZINC L.L., 5370335 (5370335)
- B/A Products Co Chains