Shop All Chains
This Product is Discontinued
B/A Products Co
Chain, Grade 70, 3/8 Size, 10 ft., 6600 lb. (Discontinued)
Mfr # G7-3810TL
Zoro # G4964942
This Product is Discontinued
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 6,600 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # G7-3810TL
- Zoro # G4964942
- UPC # 190757000405
- Country of Origin United States
- Category Chains
Dimensions
Trade Size | 3/8 in |
Length | 10 ft |
Size | 3/8 |
Overall Length | 10 ft |
Details
For Lifting | No |
Item | Transport Chain |
Chain Item | Chain with Hooks |
Chain Link Style | Straight |
Working Load Limit | 6,600 lb |
Grade | 70 |
Welding Type | Welded |
Material | Steel |
Finish | Gold Chromate |
Color | Gold Chromate |
Links per Foot | 9 |
Includes | Twist Lock Grab Hooks On Each End |
Chain Classification | Transport |
Chain Type | Transport Chain |
Link Type | Straight |
Includes Hook | Hook Included |
Hook Type Included | Twist Lock Grab Hook |
Chain Grade | 70 |
Lifting Capability | Not for Lifting |
Description
Transport Chain, Chain Type Transport Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Type Straight, Overall Length 10 ft, Links per Foot 9, Includes Hook Hook Included, Hook Type Included Twist Lock Grab Hook, Finish Gold Chromate, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.