Shop All Chains
This Product is Discontinued
B/A Products Co
Chain, Grade 100, 3/8 Size, 20 ft., 8800 lb. (Discontinued)
Mfr # G10-38-20
Zoro # G3652442
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 8,800 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # G10-38-20
- Zoro # G3652442
- UPC # 190757042870
- Country of Origin United States
- Category Chains
Dimensions
Trade Size | 3/8 in |
Length | 20 ft |
Overall Length | 20 ft |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 8,800 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Gray Armour |
Links per Foot | 9 |
Includes Hook | No Hook Included |
Chain Grade | 100 |
Lifting Capability | For Lifting |
Link Type | Straight |
Description
Chain, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 8,800 lb, Chain Grade 100, Trade Size 3/8 in, Link Type Straight, Overall Length 20 ft, Links per Foot 9, Includes Hook No Hook Included, Finish Gray Armour, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.