Shop All Sling Accessories
This Product is Discontinued
B/A Products Co
Cable Tensioner-Roller Guide, 6-7In Drum (Discontinued)
Mfr # 17-1BN
Zoro # G3896225
Free Shipping & Returns
This Product is Discontinued
Key Features
- Function Prevents Cable Tangling
- For Use With 6 to 7 in Drum
- Accessory Type Cable Tensioner Roller Guide
- Product Type Cable Tensioner Roller Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 17-1BN
- Zoro # G3896225
- Country of Origin United States
- Category Sling Accessories
Details
Item | Cable Tensioner Roller Guide |
Function | Prevents Cable Tangling |
For Use With | 6 to 7 in Drum |
Accessory Type | Cable Tensioner Roller Guide |
Product Type | Cable Tensioner Roller Guide |
Description
Cable Tensioner Roller Guide, Product Type Cable Tensioner Roller Guide, For Use With 6 to 7 in Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.