Shop All Chains
B/A Products Co
Binder Chain Assemblies with Grab Hooks
Mfr # 11A-12G720
Zoro # G202680311
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Coil Inside Diameter 50.74
- Length 20'
- Height 1 in
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # 11A-12G720
- Zoro # G202680311
- UPC # 190757006247
- Country of Origin United States
- Category Chains
Dimensions
Min. Coil Inside Diameter | 50.74 |
Length | 20' |
Height | 1 in |
Width | 6 |
Description
This heavy-duty Steel Binder Chain Assembly is made with grade 70 chain and features a secure clevis grab hook on each end for attaching or shortening the chain. Supplies your tough tie-down needs for load binding, logging, towing and hauling.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SNR3-2472)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 1 in W, Nylon, Yellow (EE2601NFX13)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 55 gal. (6FVH7)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 4 piece (DBE-10-4)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 15 ft., 6600 lb. (11A-38G715)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 10 ft., 4700 lb. (11A-516G710)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (11A-516G720)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 15 ft., 4700 lb. (11A-516G715)
- B/A PRODUCTS CO Grade 70 Binder Chain with Clevis Grab Hooks, 10 Feet, 6,600 Pounds (11A-38G710)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (11A-38G720)
- ZORO SELECT Jack Chain, Single, Brass, Sz 18, 5 Lb, 100Ft (2ZDF7)
- B/A Products Co Chains, Ropes & Cables