Shop All Chains
B/A Products Co
Binder Chain Assemblies with Grab Hooks
Mfr # 11A-12G715
Zoro # G802680346
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Coil Inside Diameter 40
- Length 15'
- Width 12.5
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B/A Products Co
- MFR # 11A-12G715
- Zoro # G802680346
- UPC # 190757006230
- Country of Origin United States
- Category Chains
Dimensions
Min. Coil Inside Diameter | 40 |
Length | 15' |
Width | 12.5 |
Height | 5.5 in |
Description
This heavy-duty Steel Binder Chain Assembly is made with grade 70 chain and features a secure clevis grab hook on each end for attaching or shortening the chain. Supplies your tough tie-down needs for load binding, logging, towing and hauling.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Ratchet, 3 In., 15,000 lb. (SHR3)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (6I-SW4T)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Yellow (UU2802DX4)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1-1/4" x 24" (JJTBGV114X24)
- B/A PRODUCTS CO Grade 70 Binder Chain with Clevis Grab Hooks, 10 Feet, 6,600 Pounds (11A-38G710)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 10 ft., 4700 lb. (11A-516G710)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (11A-38G720)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 8 ft., 4700 lb. (N711-1)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 15 ft., 6600 lb. (11A-38G715)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 10 ft., 6600 lb. (11A-38G710)
- KINGCHAIN 100 ft. Hammered Oval Black Decorative Chain (538812)
- B/A Products Co Chains, Ropes & Cables