Shop All Chains
B/A Products Co
Binder Chain Assemblies with Grab Hooks
Mfr # 11A-12G710
Zoro # G602680287
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Coil Inside Diameter 28
- Length 10'
- Height 4.5 in
- Width 10.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # 11A-12G710
- Zoro # G602680287
- UPC # 190757006216
- Country of Origin United States
- Category Chains
Dimensions
Min. Coil Inside Diameter | 28 |
Length | 10' |
Height | 4.5 in |
Width | 10.3 |
Description
This heavy-duty Steel Binder Chain Assembly is made with grade 70 chain and features a secure clevis grab hook on each end for attaching or shortening the chain. Supplies your tough tie-down needs for load binding, logging, towing and hauling.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, Carbon Steel, 10,000 lb., Red (1022260)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE2801DTX3)
- MAGLINER Hand Truck, General Purpose (HMK53CUA45)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Grn (1/3 CU-L GREEN)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 15 ft., 4700 lb. (11A-516G715)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (11A-516G720)
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 10 ft., 4700 lb. (11A-516G710)
- B/A PRODUCTS CO Grade 70 Binder Chain with Clevis Grab Hooks, 10 Feet, 6,600 Pounds (11A-38G710)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 10 ft., 6600 lb. (11A-38G710)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (11A-38G720)
- DAYTON Chain, 1/0 Size, 50 ft., 415 lb. (1DKG9)
- B/A Products Co Chains