Shop All Towing Chains & Cables
B/A Products Co
5/8 Grade 100 Tagged Recovery Chain 10Ft
Mfr # G10-5810SGG
Zoro # G4853493
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8 in
- Material Steel
- Length 10 ft
- Overall Length 10 ft
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B/A Products Co
- MFR # G10-5810SGG
- Zoro # G4853493
- UPC # 190757004144
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 5/8 in |
Length | 10 ft |
Overall Length | 10 ft |
Chain Length | 10 ft |
Overall Hook Size | 5/8 in |
Link Diameter | 5/8 in |
Details
Item | Recovery Chain |
Material | Steel |
Grade | 100 |
Breaking Strength | 90,400 lb |
Rated Capacity | 22,600 lb |
Hook Type | Cradle Grab |
Working Lifting Limit | 22,600 lb |
Color | Black |
Features | Cradle Grab Hook On Each End |
Chain Style | Safety Chain |
Equipment Color | Black |
Working Load Break Strength | 22,600 lb |
Assembly Break Strength | 90,400 lb |
Attachment Style | Grab Hook |
Hook Color | Blue |
Chain Color | Black |
Description
Recovery Chain, Attachment Style Grab Hook, Chain Style Safety Chain, Link Diameter 5/8 in, Chain Length 10 ft, Chain Color Black, Color Black, Hook Color Blue, Material Steel, Working Load Break Strength 22,600 lb, Assembly Break Strength 90,400 lb, Features Cradle Grab Hook On Each End, Grade 100, Hook Type Cradle Grab, Overall Length 10 ft, Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA Samlex 30A Battery Charger - 12V - 3-Bank - 3-Stage w/Dip Switch & (SEC-1230UL)
- SKF Shaft Seal, 1-3/8 x 2-1/8 x 5/16", CRWA1, NBR (13651)
- SEACHOICE Galvanized Folding Grapnel Anchor, 13 lbs. (41040)
- STENS Recoil Starter Assembly 150-763 For Honda 28400-Ze3-W02Zh (150-763)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 10Ft (G10-51610SGG)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 20Ft (G10-51620SGG)
- B/A PRODUCTS CO Chain Sling, 1/2", 15,000Lb, 20Ft. (G10-1220SGG)
- B/A PRODUCTS CO Chain Sling, 1/2", 15,000Lb, 10Ft (G10-1210SGG)
- B/A PRODUCTS CO Chain Sling, 3/8", 8800Lb, 10Ft (G10-3810SGG)
- B/A PRODUCTS CO G70 Latched Hook Chain w/Plain End, 12'L (N711-3212)
- LIFT-ALL Strap, Vehicle Recovery, Rated 5300Lb (TS1802TX20)
- B/A Products Co Towing Chains & Cables