Shop All Fuel Additives
B3C Fuel Solutions
Metal Spine Diesel Tank Snake, Fuel Treatment, 8ft.
Mfr # 6-096-1-X
Zoro # G6384259
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diesel Fuel
- Sub-Category Gas Treatment
- Type Improver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B3C Fuel Solutions
- MFR # 6-096-1-X
- Zoro # G6384259
- Country of Origin United States
- Category Fuel Additives
Details
Item | Diesel Tank Snake,Metal Spine,8f |
For Use With | Diesel Fuel |
Sub-Category | Gas Treatment |
Type | Improver |
Description
Diesel Tank Snake,Metal Spine,8f
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Dirko Gasket Sealant, 70-31414-10 (70-31414-10)
- ANDERSON METALS Union, Union, Brass (00842-02)
- KEN-TOOL Tire Inflation Cage, 5-Bar (36005)
- ASP File Right Color-Code Filing Supplies - Month Divider, 1 Set (3872)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-024-1 Mechanic In A Bottle 24 oz. Bottle (2-024-1)
- B3C FUEL SOLUTIONS 4 Fl. Oz. Mechanic In A Bottle Gas Treatment (2-004-12)
- VP RACING FUELS SPEED SAUCE 1 GALLON (14611)
- SEA FOAM SEAFOAM CONCENTRATE FUEL INJECTION CLEANER (IC5)
- VP RACING FUELS VP Octanium Unleaded QT (29505)
- MOTOR MEDIC Fuel Stabilizer, Liquid, 8 oz. Container (M5808/6)
- CRC Fuel Additive, 5670 (5670)
- B3C Fuel Solutions Fuel Additives