Shop All Fuel Additives
B3C Fuel Solutions
Instant Diesel Tank Snake, Fuel Treatment, 4ft.
Mfr # 6-048-6IN
Zoro # G6384189
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Improver
- Sub-Category Gas Treatment
- For Use With Diesel Fuel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B3C Fuel Solutions
- MFR # 6-048-6IN
- Zoro # G6384189
- Country of Origin United States
- Category Fuel Additives
Details
Item | Instant Diesel Tank Snake,4f,PK6 |
Type | Improver |
Sub-Category | Gas Treatment |
For Use With | Diesel Fuel |
Description
Instant Diesel Tank Snake,4f,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN S30 BB Block Exit With Cover Plate (RF30711)
- SKF Tapered Roller Bearing Set, BR3372 (BR3372)
- CHELSEA O-Ring, 280 Series, Installation Instructions Wet Spline (35-P-102)
- HUSKY LINER 1922 RAM 25003500 SINGLE REAR WHEELS EXCL RAM OEM FENDER FLARES FRONT AND REAR (58046)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-024-1 Mechanic In A Bottle 24 oz. Bottle (2-024-1)
- B3C FUEL SOLUTIONS 4 Fl. Oz. Mechanic In A Bottle Gas Treatment (2-004-12)
- MARVEL MYSTERY OIL MYSTERY OIL Oil Additive, Motor Treatment, 32 oz, Bio-Diesel Engines/Diesel Engines/Gasoline Engines (MM13R)
- STAR BRITE Star brite 093108 Star Tron Enzyme Fuel Treatment Super Concentrated Diesel Formula - 8 oz (093108)
- POWER SERVICE Diesel System Cleaner and Cetane Booster (PS003064)
- SUNBELT Star*Tron� Super Concentrated Gas Additive (32 oz) 3" x4.55" x10.3" (A-B1AC93032)
- POWER SERVICE Diesel 9.1.1 (8026-12)
- B3C Fuel Solutions Fuel Additives