Shop All Fuel Additives
B3C Fuel Solutions
Instant Diesel Tank Snake, Fuel Treatment, 2ft.
Mfr # 6-024-6IN
Zoro # G6384283
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Improver
- Sub-Category Gas Treatment
- For Use With Diesel Fuel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B3C Fuel Solutions
- MFR # 6-024-6IN
- Zoro # G6384283
- Country of Origin United States
- Category Fuel Additives
Details
Item | Instant Diesel Tank Snake,2f,PK6 |
Type | Improver |
Sub-Category | Gas Treatment |
For Use With | Diesel Fuel |
Description
Instant Diesel Tank Snake,2f,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Prebent Pipe Merit Exhaust, 44830 (44830)
- KYB Gas Strut, 3430042 (3430042)
- A & I PRODUCTS Safety Slide Lock Tractor Yoke 5" x3" x3" (A-D351121)
- GATES Premium OE Micro-V Belt, K060625 (K060625)
- B3C FUEL SOLUTIONS 4 Fl. Oz. Mechanic In A Bottle Gas Treatment (2-004-12)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-024-1 Mechanic In A Bottle 24 oz. Bottle (2-024-1)
- POWER SERVICE Diesel Fuel Additive, 2.5 gal. (03850-02)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 12", Fuel Treatment (6-012-1-X)
- POWER RESEARCH PRI-D 1 Gallon Diesel Fuel Treatment, 6PK (cp111)
- VP RACING FUELS SPEED SAUCE PLUS 1 GALLON (14621)
- PRI PRI CP111 PRI-D Diesel Treatment - 1 Gallon (CP111)
- B3C Fuel Solutions Fuel Additives