Shop All Fuel Additives
B3C Fuel Solutions
HD Diesel Tank Snake, Fuel Treatment, White, 3ft.
Mfr # 6-036-6-XD
Zoro # G6384231
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gas Treatment
- For Use With Diesel Fuel
- Type Improver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B3C Fuel Solutions
- MFR # 6-036-6-XD
- Zoro # G6384231
- Country of Origin United States
- Category Fuel Additives
Details
Item | HD Diesel Tank Snake,White,36",PK6 |
Sub-Category | Gas Treatment |
For Use With | Diesel Fuel |
Type | Improver |
Description
HD Diesel Tank Snake,White,36 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Mirror, Left, 2020XG, Blk, Chevy/GM Van, 96" (715913)
- HALTEC Chrome Plated Hex Dome Valve Cap, PK100 (N-1202)
- MOTORMITE Temperature Control Knobs, 76843 (76843)
- MIGHTY MAX BATTERY RV BATTERY FILLER JUG TYPE (MAX3464152)
- B3C FUEL SOLUTIONS 4 Fl. Oz. Mechanic In A Bottle Gas Treatment (2-004-12)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-024-1 Mechanic In A Bottle 24 oz. Bottle (2-024-1)
- CRC Complete Fuel System Cleanup, 15 fl.oz. (05815)
- LUCAS OIL Treatment Fuel 128Oz (10013)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.86 (43568P)
- HOT SHOT P403332Z 32 oz Diesel Winter Round Anti-Gel (HO324914)
- VP RACING FUELS VP SEF 2-cycle 40:1 Premixed Small Engine Fuel 5 Gallon Pail (6292)
- B3C Fuel Solutions Fuel Additives