Shop All Fuel Additives
B3C Fuel Solutions
Diesel Tank Snake, Fuel Treatment, 24ft.
Mfr # 6-024-6-XT
Zoro # G6384362
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Gas Treatment
- For Use With Diesel Fuel
- Type Improver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B3C Fuel Solutions
- MFR # 6-024-6-XT
- Zoro # G6384362
- Country of Origin United States
- Category Fuel Additives
Details
Item | Diesel Tank Snake,24",PK6 |
Sub-Category | Gas Treatment |
For Use With | Diesel Fuel |
Type | Improver |
Description
Diesel Tank Snake,24 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA BULBS AND FLASHERS H11 White Set of 2 (H11ST.BP2)
- TIE DOWN MARINE Carpet, Bunk 11"X12' Grey, #86138 (86138)
- PARKER Union Elbow, 1/4 In (165PTC-4)
- S & H INDUSTRIES LIGHT KIT ECONOMY (AC40338)
- B3C FUEL SOLUTIONS 4 Fl. Oz. Mechanic In A Bottle Gas Treatment (2-004-12)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-024-1 Mechanic In A Bottle 24 oz. Bottle (2-024-1)
- FIX-IT FUEL VP Racing Fuels Gasoline Fuel Treatment 1 qt (6635)
- BLASTER Air Tool Cleaner/Conditioner, Aerosol Can, 11 oz, Mineral, -25° F (16-ATC)
- LUCAS OIL Octane Booster, 15 oz., Bottle (10026)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.85 (43564P)
- HOT SHOTS For Diesel, Boosts Cetane Up To 7 Points, Treats 3200 Gallons Of Diesel Fuel For Premium Dose (HSSEDT01G)
- B3C Fuel Solutions Fuel Additives