Shop All Fuel Additives
B3C Fuel Solutions
Diesel Tank Snake, Fuel Treatment, 18ft.
Mfr # 6-018-6-X
Zoro # G6384371
product price: $159.99
/pk 6, $26.67/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diesel Fuel
- Sub-Category Gas Treatment
- Type Improver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B3C Fuel Solutions
- MFR # 6-018-6-X
- Zoro # G6384371
- Country of Origin United States
- Category Fuel Additives
Details
Item | Diesel Tank Snake,18",PK6 |
For Use With | Diesel Fuel |
Sub-Category | Gas Treatment |
Type | Improver |
Description
Diesel Tank Snake,18 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Rubberized Tape, Black, 8" (TFSBLKR0805)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 72, BL-672 (BL-672)
- SHAKESPEARE 40W Loud Hailer Horn w/Swivel Bracket (HS-40)
- WESTIN HDX Winch Mount Grille Guard (57-92375)
- B3C FUEL SOLUTIONS 4 Fl. Oz. Mechanic In A Bottle Gas Treatment (2-004-12)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-024-1 Mechanic In A Bottle 24 oz. Bottle (2-024-1)
- STA-BIL STA-BIL Fuel Stabilizer (ST022214)
- POWER SERVICE Diesel Fuel Supplement + Cetane Boost Diesel Fuel Anti-Gel 12 oz (1012-09)
- TRUSOUTH Trufuel 4 cycle (6527214)
- POWER SERVICE Diesel Fuel Additive, 16 oz. (09016-09)
- RAIN-X Original Glass Treatment, 7Oz (800002243)
- B3C Fuel Solutions Fuel Additives