Shop All Fuel System Tools
B3C Fuel Solutions
B3C Fuel Solutions 1-008-9 Ethanol Shield 8 oz. - Case of 9
Mfr # 1-008-9
Zoro # G004054648
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B3C Fuel Solutions
- MFR # 1-008-9
- Zoro # G004054648
- UPC # 10856202002451
- Country of Origin United States
- Category Fuel System Tools
Description
Ethanol Shield Fuel Stabilizer eliminates and prevents ethanol related problems in all equipment with 2-cycle and 4-cycle engines. It prevents corrosion, removes water, keeps stored fuel fresh and provides easy engine starting all year. Our new Military Specifications (Mil-Spec) formula which provides level of protection never before available to the general public. It includes an All Metal Anticorrosive Package (Top Level ASTM & NACE Ratings) and an Antioxidant Package - Up to 25X more anti-oxidants compared to leading competitors.
Features- Year round protection
- Stabilize gas up to 3 years
- Protects, preserves & lubricates the top end of all engines
- Item Weight - 8 oz.
- Case Pack of 9
- Dimension - 9 x 9 x 9 in.
- Case Pack weight - 0.562 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Combination Flashing Warning Light (M85427R-YCL)
- SUR&R EGR Drill Bit, For EGR Ports, 12" L, Gray (EGR1412)
- HALTEC High Pressure Inflating Connection (H-2755)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 10-1/4 In (PT9290-MPG)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 6-024-1-X 24 in. Diesel Tank Snake; Black (6-024-1-X)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 1-128-1 Ethanol Shield Gallon Jug (1-128-1)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 1-024-1 Ethanol Shield 24 oz. Bottle (1-024-1)
- HOMEPAGE N100DAU12G Automatic High Flow Nozzle - 1 in., Green (HO138194)
- ELECTRONIC SPEC. Electronic Specialities 685 Current Probe Multimeter (EL685)
- SUR&R Line Adapter, Fuel Line Type, PK2 (K445)
- OTC Disconnect Tool Set, Fuel Line (7361)
- B3C Fuel Solutions Fuel System Tools