26 Results for T&B
Mfr # LL47
Key Features:
- Hub Size: 1-1/4 Inch
- Material: Gray Iron
- Special Features: BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires.
Mfr # 035-72775-3CC
Key Features:
- For Conduit Type: Rigid
- Finish: Zinc Plated
- Item: Strain Relief Cord Connectors-Straight
Mfr # 4231
Key Features:
- For Conduit Type: Rigid/IMC
- Item: Rigid/IMC Conduit Fittings
- Application: To Connect and Effectively Bond
Mfr # T27-TB
Key Features:
- Shape: TB
- Thread Size: 0.75 in
- Material Type: Iron
Mfr # LR27
Key Features:
- Material: Gray Iron
- Application: Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Product Type: Form 7 Conduit Body
Mfr # LL67
Key Features:
- Hub Size: 2 Inch
- Material: Gray Iron
- Special Features: BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires.
Mfr # LB67
Key Features:
- Hub Size: 2 Inch
- Material: Gray Iron
- Special Features: BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires.
Mfr # LB57
Key Features:
- Hub Size: 1-1/2 Inch
- Material: Gray Iron
- Special Features: BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires.
Mfr # T57
Key Features:
- Material: Gray Iron
- Application: Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Product Type: Form 7 Conduit Body
Mfr # LB37
Key Features:
- Material: Gray Iron
- Application: Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Product Type: Form 7 Conduit Body
Mfr # 4232
Key Features:
- For Conduit Type: Rigid/IMC
- Item: Rigid/IMC Conduit Fittings
- For Use With: Threaded Rigid Metal Conduit/Intermediate Metal Conduit, Box Or Enclosure
Mfr # T47
Key Features:
- Material: Gray Iron
- Application: Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Product Type: Form 7 Conduit Body
Mfr # LR57
Key Features:
- Material: Gray Iron
- Application: Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Product Type: Form 7 Conduit Body
Mfr # LR47
Key Features:
- Material: Gray Iron
- Application: Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Product Type: Form 7 Conduit Body
Mfr # LB47
Key Features:
- Hub Size: 1-1/4 Inch
- Material: Gray Iron
- Special Features: BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires.
Mfr # LR77
Key Features:
- Hub Size: 2-1/2 Inch
- Material: Gray Iron
- Special Features: BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount of Force Necessary to Pull Wires.
Mfr # LL17
Key Features:
- Material: Gray Iron
- Application: Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Product Type: Form 7 Conduit Body
Mfr # 4241-TB
Key Features:
- For Conduit Type: EMT
- Item: Rigid/IMC Conduit Fittings
- Material: Malleable Iron
Mfr # LR17
Key Features:
- Material: Gray Iron
- Application: Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Product Type: Form 7 Conduit Body
Mfr # LL87
Key Features:
- Hub Size: 3 Inch
- Material: Gray Iron
- Special Features: BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires.
Mfr # LB78
Key Features:
- Material: Gray Iron
- Application: Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.
- Product Type: Form 8 Conduit Body
Mfr # LR87
Key Features:
- Hub Size: 3 Inch
- Material: Gray Iron
- Special Features: BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires.
Mfr # LL77
Key Features:
- Hub Size: 2-1/2 Inch
- Material: Gray Iron
- Special Features: BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount of Force Necessary to Pull Wires.