16 Results for STONCO
Mfr # WP100-SCT-G2-10-BZ
Key Features:
- Height: 9 1/8 in
- Fixture Wattage: 100 W
- Item: Wall Pack Dual Select Wattage 80-100W
Mfr # SF100-SCT-T-G2-10-PCB-BZ
Key Features:
- Lumens: 9,540 lm, 12,320 lm, 14,800 lm
- Fixture Mounting Location: Ground, Pole, Wall
- IP Rating: IP65
Mfr # AL-SF-G2-BZ
Key Features:
- Item: Slip Fitter Mount
- Width: 5 1/4 in
- Height: 27 1/2 in
Mfr # AL150-NW-G2-AR-3-8-FAWS-TLRD3-BZ
Key Features:
- Height: 27 1/2 in
- Light Technology: LED
- Suggested Lamp Item No.: N/A - LED Board
Mfr # AL150-NW-G2-AR-5-8-FAWS-TLRD3-BZ
Key Features:
- Light Technology: LED
- Fixture Width: 11 3/4 in
- Standards: ANSI C136.31-2010, ANSI/IEEE C62.41.2, DLC, IP65, RoHS Compliant, UL/cUL Listed to UL1598
Mfr # DTD40-NW-G3-AR-5-TLRPC-1-GY3S
Key Features:
- LED Replacement For: 50W HPS; 70W HPS
- Lumens: 4,973 lm
- Fixture Length: 14 in
Mfr # GC60-SCT-G2-SM-5-10-BZ
Key Features:
- Light Technology: LED
- LED Replacement For: 50/70/100W HPS/MH
- Voltage: 120 to 347V AC
Mfr # GC90-SCT-G2-SM-5-10-BZ
Key Features:
- Item: Garage and Canopy Dualselect
Mfr # AL70-NW-G2-AR-5-8-FAWS-TLRD3-BZ
Key Features:
- LED Replacement For: 150W MH; 175W MH; 250W MH
- Includes Lamp: No
- Fixture Wattage: 70 W
Mfr # AL70-NW-G2-AR-3-8-FAWS-TLRD3-BZ
Key Features:
- Warranty: 5 Years Limited
- Max. Operating Temp.: 104 Degrees F
- Standards: ANSI C136.31-2010, ANSI/IEEE C62.41.2, DLC, IP65, RoHS Compliant, UL/cUL Listed to UL1598