37 Results for SCHMERSAL
Mfr # AES 1102 101128981
Key Features:
- Coil Voltage (DC): 24 V-DC
Mfr # 101180843
Key Features:
- Depth: 121 mm
- Height: 100 mm
- Standards: BG-GS-ET-14 | BG-GS-ET-20 | EN IEC 62061 | EN IEC 60947-5-1 | EN IEC 60947-5-3 | EN IEC 60947-5-5 | EN IEC 61508 | EN IEC 60204-1 | EN IEC 60947-1, EN ISO 13849-1 | EN IEC 61508
Mfr # 101190024
Key Features:
- Proximity Sensing Method: Magnetic Drive
- Length: 25 mm
- Max. Detecting Distance: 17 mm
Mfr # SLC440-ER-1370-14-01
Key Features:
- Voltage (DC): 24 V-DC
- Length: 53.937037 in
Mfr # 101217177
Key Features:
- Voltage (DC): 24 V-DC
Mfr # TV10S 335-02Z
Key Features:
- Voltage (AC): 230 V-AC
Mfr # 101206011
Key Features:
- Length: 16.4042 ft
- Operating current: 1,500 mA
- PIN 5: White
Mfr # 101206011
Key Features:
- Length: 16.4042 ft
- PIN 6: Brown
- PIN 4: Pink