40 Results for ROTOZIP
Mfr # GP8
Key Features:
- SAE or Metric: SAE
- Item: Piloted Drywall Bit
- Diameter: 1/8 in
Mfr # GP16
Key Features:
- Application: Drywall Cut Outs Around Outlet Boxes and Framing
- Item: Piloted Drywall Bit
- Diameter: 1/8 in
Mfr # XB-DW10
Key Features:
- Cutting Depth: 1 in
- Diameter: 5/32 in
- Application: For Cutting Drywall
Mfr # ZB8
Key Features:
- Item: Drywall Bit
- Application: Cutting
- Dia. (In.): 1/8 in
Mfr # XB-FTC1
Key Features:
- Item: Floor Tile Bit
- Overall Length: 3 7/8 in
- Shank Size: 1/4 in
Mfr # SC4
Key Features:
- Item: Multipurpose Spiral Saw Bit
- Material: High Speed Steel
- Overall Length: 2 in
Mfr # CRCT4
Key Features:
- Item: Circle Cutting Attachment
- Overall Length: 9 in
- For Use With: RotoSaw
Mfr # RZ-BITSET1
Key Features:
- Item: Multipurpose Cutting Bit Set
- Overall Length: 3 in
- Material: High Speed Steel
Mfr # XB-MP10
Key Features:
- Overall Length: 2 3/8 in
- Diameter: 5/32 in
- Includes: (10) Multipurpose Bits
Mfr # GP50
Key Features:
- Item: Drywall Bit
- Overall Length: 2 7/16 in
- Application: For Cutting Drywall
Mfr # DD1-10
Key Features:
- Includes: (2) DD-PM Wheel, Direct Drive Guard, Direct Drive Mandrel
- Features: 50% Greater Cutting Capacity than a Standard Rotary Tool
- Category Type: Attachment
Mfr # SS355-10
Key Features:
- Item: Cut-Out Tool Kit
- Voltage: 120V AC
- No Load RPM: 30,000 RPM
Mfr # DD-PM5
Key Features:
- Diameter: 2 1/2 in
- Application: 2 1/2 in Cut-Off Wheel
- Material: Aluminum Oxide
Mfr # XB-DC1
Key Features:
- Item: Multipurpose Spiral Saw Bit
- Material: Carbide
- Overall Length: 2 1/2 in
Mfr # WD1
Key Features:
- Item: Cut Out Bit
- Overall Length: 2 1/2 in
- Application: Window and Door Cutouts
Mfr # SC16
Key Features:
- Shank Size: 1/8 in
- Overall Length: 2 in
- Diameter: 1/8 in
Mfr # XB-DW2
Key Features:
- Bit Style: Drywall
- Hex Shank Size: 5/32"
- Overall Bit Length: 2 1/2 in
Mfr # TC4
Key Features:
- Application: Tile Cut Outs
- Cutting Depth: 3/4 in
- Overall Length: 2 in
Mfr # XB-MP2
Key Features:
- Item: Multipurpose Spiral Saw Bit
- Material: High Speed Steel
- Overall Length: 2 1/2 in
Mfr # ZB16
Key Features:
- Item: Drywall Bit
- Overall Length: 2 3/8 in
- Diameter: 1/8 in
Mfr # ZB50
Key Features:
- Item: Drywall Bit
- Overall Length: 2 3/8 in
- Application: For Cutting Drywall
Mfr # XC-T1375
Key Features:
- Application: For Porcelain, Ceramic and Granite Up to 3cm Thick
- Max. Cutting Depth: 1-1/4"
- Shank Size: 1/4 in
Mfr # SS355-20
Key Features:
- Item: SS355-20 120V Spiral Saw Tile Kit
- Number of Pieces: 7
- Includes: (1) 5/32 in Collet; (1) 1/4 in Collet, (1) Floor Tile Xbits, (1) Guidepoint ZipBits, (1) Sabrecut ZipBits, 1/8", RotoSaw Spiral Saw Tool
Mfr # XB-MC1
Key Features:
- Material: Carbide
- Diameter: 5/32 in
- Overall Length: 2 in
Mfr # XB-TC1
Key Features:
- Cutting Depth: 1 in
- Shank Size: 5/32 in
- Item: Tile Cutting Bit
Mfr # XC-T1000
Key Features:
- Application: For Porcelain, Ceramic and Granite Up to 3cm Thick
- Shank Size: 1/4 in
- Saw Dia.: 1"
Mfr # XB-LF1
Key Features:
- Item: Laminate Flooring Bit
- Overall Length: 2 1/4 in
- Shank Size: 5/32 in
Mfr # 1607200146
Key Features:
- Item: Switch On/Off, 120V
- Fits Brand: Roto Zip
- For Use With Mfr. Model Number: 1250DEVS, 1375-01, 1375A, 1380, 1500C, 1521, RFS1000, SM20, US40
Mfr # XB-UL1
Key Features:
- SAE or Metric: SAE
- Includes: (1) Underlayment Bit
- Overall Length: 2 1/2 in