20,500+ Results for PARKER
Mfr # F600S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Item: Hydraulic Flow Control Valve
- Body Material: Steel
Mfr # W169PLP-4-2
Key Features:
- Item: Push-to-Connect Swivel Elbow
- Specific Fitting Shape: 90 Degrees Elbow Swivel
- Standards: UL94 V-0
Mfr # W169PLP-4-4
Key Features:
- Item: Push-to-Connect Swivel Elbow
- Specific Fitting Shape: 90 Degrees Elbow Swivel
- Overall Length: 27/32 in
Mfr # F1200S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Item: Hydraulic Flow Control Valve
- Body Material: Steel
Mfr # 921999
Key Features:
- Filter Media - Filters: Paper
- Micron Rating: 10C
- Max. Pressure: 150 psi
Mfr # 937399Q
Key Features:
- Filter Media - Filters: Fiberglass
- Micron Rating: 10
- Max. Pressure: 200 psi
Mfr # F800S
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Steel
Mfr # 934330T
Key Features:
- Item: Reservoir Breather
- Overall Length: 5 in
- Micron Rating: 3
Mfr # W68PLP-6-4
Key Features:
- Item: Push-to-Connect Fitting
- Specific Fitting Shape: Connector
- Standards: UL94 V-0
Mfr # F800B
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Brass
Mfr # F400S
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Steel
Mfr # P8MC8
Key Features:
- Item: Male Connector
- Tube Fitting Material: Polypropylene
- Specific Fitting Shape: Straight Adapter
Mfr # 520831000
Key Features:
- Item: Manual Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Pipe Size: 1/4"
Mfr # F400B
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Item: Hydraulic Flow Control Valve
- Body Material: Brass
Mfr # W68PLP-4-2
Key Features:
- Item: Push-to-Connect Fitting
- Specific Fitting Shape: Connector
- Standards: UL94 V-0
Mfr # 940802
Key Features:
- Filter Media - Filters: Synthetic
- Micron Rating: 40
- Max. Pressure: 200 psi
Mfr # W68PLP-4-4
Key Features:
- Item: Push-to-Connect Fitting
- Specific Fitting Shape: Connector
- Connection Type: Push-to-Connect x MNPTF
Mfr # F600B
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Brass
Mfr # 924448
Key Features:
- Filter Media - Filters: Synthetic
- Micron Rating: 40
- Parker Interchange: 924448
Mfr # 521811000
Key Features:
- Item: Manual Air Control Valve
- Pipe Size: 1/4"
- Valve Ways and Positions: 4-Way/3-Position
Mfr # 62PTC-4
Key Features:
- Item: Union
- Standards: DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Sub-Category: Unions
Mfr # BH4-60
Key Features:
- Item: Hydraulic Quick Connect Hose Coupling
- Quick Coupler Type: Hydraulic Coupler Body
- Coupler Interchange Type: ISO 7241-1 Series B
Mfr # BH4-61
Key Features:
- Item: Hydraulic Quick Connect Hose Coupling
- Quick Coupler Type: Hydraulic Coupler Nipple
- Coupler Interchange Type: ISO 7241-1 Series B
Mfr # 369PTCSP-6-4
Key Features:
- Item: Plug-In Elbow
- Tube Size: 3/8 in
- Sub-Category: Elbows
Mfr # 06R313AC
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # 06R318AC
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # R119-04CG
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 300 psi
Mfr # 2GF-4
Key Features:
- Item: Flare Gasket
- Tube Fitting Material: Copper
- Flare Type: 45 Degrees
Mfr # 07R418AC
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 3/4 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # R119-06CG/M2
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 3/4 in
- Max. Inlet Pressure - Regulators: 300 psi
Mfr # 2GF-3
Key Features:
- Item: Flare Gasket
- Tube Fitting Material: Copper
- Flare Type: 45 Degrees
Mfr # 216P-4
Key Features:
- Specific Fitting Shape: Hex Nipple
- Pipe Fitting Material: Brass
- Item: Hex Nipple
Mfr # 1.06DPSR02.00
Key Features:
- Item: Air Cylinder
- Cylinder Action: Double Acting
- Bore Dia.: 1 1/16 in
Mfr # 06R118AC
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/4 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # B23
Key Features:
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 1/4"
- Quick Connect Air Coupling Material: Brass
Mfr # 06R218AC
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 3/8 in
- Max. Inlet Pressure - Regulators: 250 psi