189 Results for OEMTOOLS
Mfr # 87042
Key Features:
- Item: Metal Oil Drain
- Length: 20.4
- Width: 17.8
Mfr # 25355
Key Features:
- Length (In.): 24
- Width (In.): 2.25
- Includes: Reusable protective edge
Mfr # 24815
Key Features:
- Length: 25
- Voltage: 115V
- Application: The OEMTOOLS 24815 Bench Top Abrasive Blast Cabinet is a sturdy welded steel cabinet, a self-contained unit operating on 115V alternating current. It connects to your present air supply and is equipped with an internal blasting gun that controls the air flow. Drawing on years of blasting experience, we designed a bench-top cabinet that is durable, highly efficient and inexpensive. This machine is practical for automobile rebuilders, DIYers, pros, and many industrial applications where quality finishing and cleaning is needed at a fraction of the time required by conventional options.
Mfr # 24950
Key Features:
- Item: Engine Support
- Height (In.): 5
- Length (In.): 61.25
Mfr # 87033
Key Features:
- Item: Oil Drain Pan
- Length: 23
- Width: 18
Mfr # 24444
Key Features:
- For Use With: The cooling system
- Weight: 4.75
- Width: 11.97
Mfr # OEM24893
Key Features:
- Application: The OEMTOOLS 24 Inch Outdoor Oscillating Wall Mount Fan has a powerful 3-speed motor that produces 6800 CFM, making it a great way to keep your shop or patio cool during warmer months of the year. Installation is fast and easy with durable mounting brackets and easy assembly. The waterproof motor housing is suitable for damp environments in your garage or patio.
- Height: 28.1
- Length: 28.5
Mfr # 24849
Key Features:
- Item: Jack Stand
- Application: The OEMTOOLS 24849 2 Ton Underhoist Tripod Jack Stand provides added support during the positioning and installation or removal of vehicle components. While unable to fully support or stabilize a vechle, this high reach standis designed for use with a vehicle, this high reach stant is designed for use with a vehicle properly positioned on an automotive lift.
- Height: 2.75
Mfr # 24810
Key Features:
- Base Length: 64.5
- Base Width: 10.75
- Overall Height: 11.87
Mfr # 22101
Key Features:
- Range of Lengths: 25.1
- Item: Jumbo Combination Wrench Set
- Width: 5.1
Mfr # 24847
Key Features:
- Length: 54.75
- Width: 16
- Item: Jack Stand
Mfr # 24853
Key Features:
- For Use With: Vehicle
- Application: Built for durability, the OEMTOOLS 24853 6 Ton Jack Stands (Pair) are designed to increase your productivity while maintaining safety. The self-locking ratcheting design allows quick and safe adjustments to the height of the stand. For jobs small and large, this jack stand pair is an essential addition to any home garage or small shop.
- Item: Jack Stand
Mfr # 87032
Key Features:
- Item: Upright Portable Oil Drain
- Length: 18.75
- Width: 17.75
Mfr # 24538
Key Features:
- Item: U-Joint Puller
- For Use With: Seized U-joints on most class 7 and 8 trucks
- Weight: 11.75
Mfr # 24848
Key Features:
- Application: The OEMTOOLS 24848 1,500 Lb. High reach jack stand provides added support during the postioning and installation or removal of vehicle components. While enable to fully support or stabilize a vehicle, this high reach stand is designed for the use with a vehicle properly postioned on an automotive lift.
- Weight: 20
- Length: 55
Mfr # 25101
Key Features:
- Item: Magnetic Oil Filter Wrench
- Length (In.): 6.3
- Total Height (In.): 1.62
Mfr # 87017
Key Features:
- Item: Low Profile Drain Pan
- Length: 16.6
- Width: 6.4
Mfr # 24936
Key Features:
- Height: 8.75
- Includes: Includes a 5 Ft. Main Suction Flexible Hose and 2 Dipstick Adapters
- Width: 8.75
Mfr # 25264
Key Features:
- Item: Balancer Puller
- For Use With: Designed to Remove Harmonic Balancers without Tapped Holes. Time Saving Tool (No Need to Remove Radiator). GM Applications: 5.3 L, 5.7LS1, 6.0 LS2, 6.2 LS3, 7.0 L. Chrysler/Jeep/Dodge: 3.5 L V6, 3.6L V6, 4.7 L V8, 5.7 L V8, 6.1 L V8.
- Weight: 3.35
Mfr # 24449
Key Features:
- Height: 12.8
- Application: The 5 Gallon Tire Bead Seater from OEMTOOLS is a simple, fast, and safe way to seat even the most difficult beads on tires from small 4" tires to large 24-1/2" truck tires. An air release valve delivers compressed air from a tank into the tire, blasting a large amount of air and lifting the tire bead onto the wheel rim, thus creating an air tight seal so the tire can be inflated.
- For Use With: Tire beads
Mfr # 87024
Key Features:
- Item: Oil Funnel
- Height: 9.5
- Width: 5.3
Mfr # 22121
Key Features:
- Range of Lengths: 25
- Item: Jumbo Combination Wrench Set
- Height: 4.5
Mfr # 22108
Key Features:
- Overall Length: 18.4
- Item: Jumbo Combination Wrench
- Weight: 2.6
Mfr # 22105
Key Features:
- Item: Jumbo Combination Wrench
- Overall Length: 17.1
- For Use With: Fastener heads
Mfr # 22110
Key Features:
- Overall Length: 20.8
- Item: Jumbo Combination Wrench
- For Use With: Fastener heads
Mfr # 22135
Key Features:
- Overall Length: 20.1
- Item: Jumbo Combination Wrench
- Weight: 2.9
Mfr # 22106
Key Features:
- Item: Jumbo Combination Wrench
- Overall Length: 17.4
- Width: 2.7
Mfr # APW36
Key Features:
- Item: Pipe Wrench
- Overall Length: 31.5
- Width: 6.25