140 Results for MADISON
Mfr # M5000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Item: Alternator Closed Liquid Level Switch
Mfr # M7000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 150 psi
- Float Switch Float Material: Buna-N
Mfr # M8700
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Specific Gravity: 0.6
Mfr # M8000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Mfr # M5600
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Switch Function: Selectable
Mfr # M5010
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Width: 3.6 in
Mfr # M8750
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Overall Length: 2.75 in
Mfr # M5920
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Operating Temp. Range: 392 Degrees F Max.
Mfr # C4651-12802
Key Features:
- Item: Industrial Continuous Level Transmitter
- Mounting: Vertical
- Signal Output: 4 to 20mA
Mfr # C4651-12803
Key Features:
- Item: Industrial Continuous Level Transmitter
- Mounting: Vertical
- Signal Output: 4 to 20mA
Mfr # M5970
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Mfr # M4300
Key Features:
- Voltage: 240VAC
- Max. Pressure: 150 psi
- Conduit Size: 1/4 in
Mfr # M8800
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Mfr # M3782
Key Features:
- Voltage: 240VAC
- Max. Pressure: 50 psi
- Max. Voltage: 240 V
Mfr # M7700
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Contact Form: SPST
Mfr # M8000-NO
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Max. Voltage: 240 V
Mfr # M8085
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Electrical Connections: 22 AWG PTFE Coated 24 in Leads
Mfr # M7750
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- VA Rating: 30
Mfr # ML5555
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Float Dia.: 2.13 in
Mfr # M4189
Key Features:
- Max. Pressure: 14.7 psi
- Float Length (In.): 5.95
- Teather/Solid State: Tether
Mfr # M8700-C
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Max. Current: 0.28 A
Mfr # M5917
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- VA Rating: 60
Mfr # M8790
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Float Switch Float Material: Polypropylene
Mfr # M9000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 15 psi
- Item: Closed Liquid Level Switch
Mfr # M4548
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Includes: Mounting Weight
Mfr # M4549
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Float Switch Type: Tether
Mfr # M5910
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Height: -
Mfr # M3326
Key Features:
- Voltage: 240VAC
- Max. Pressure: 50 psi
- Standards: CE, NSF, UL Listed
Mfr # M4546
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Operation: SPDT
Mfr # ML4444
Key Features:
- Voltage: 240VAC
- Max. Pressure: 150 psi
- Overall Length: 46 in
Mfr # M3326-NO
Key Features:
- Voltage: 240VAC
- Max. Pressure: 50 psi
- Standards: CE, NSF, UL Listed
Mfr # 104
Key Features:
- Item: Smart Tools Pull It Wire Pulling Devices
- Cover Material: Steel
- Material: Steel
Mfr # M8000-C
Key Features:
- Voltage: 240VAC
- Max. Pressure: 50 psi
- Tank Connection Size: 3/4 in PVC Pipe
Mfr # U3M-148
Key Features:
- Item: Noncontact Ultrasonic Level Sensor
- Mounting: 1 in NPT
- Range: 6 ft
Mfr # MS8000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Mounting: Vertical Open Tank
Mfr # M5602-7808-1
Key Features:
- Voltage: 240VAC
- Max. Pressure: 200 psi
- Item: Alternator Closed Liquid Level Switch