1,500+ Results for JET
Mfr # 708731
Key Features:
- Item: Electrostatic Outer Filter
- Type: Electrostatic Outer Filter
- For Use With: Mfr. No. AFS-1000B Air Filtration System
Mfr # 577102
Key Features:
- Item: Bench Grinder
- For Max. Wheel Dia.: 8 in
- Finishing Wheel Width: 1"
Mfr # 709563
Key Features:
- Item: Wood Dust Collector Lower Bag
- Overall Height (In.): 2 in
- Overall Dia. (In.): 20 in
Mfr # JWDP-12
Key Features:
- Item: Bench Drill Press
- Drive Type: Belt
- Swing: 12 in
Mfr # 354170
Key Features:
- Drill Press Product Grouping: General Purpose Drill Presses
- Item: Floor Drill Press
- Drive Type: Belt
Mfr # 578008
Key Features:
- Item: Bench Grinder
- For Max. Wheel Dia.: 8 in
- Finishing Wheel Width: 1"
Mfr # JBG8A-59A
Key Features:
- Item: Bench Grinder Shield
- For Use With: JBG-6A, JBG-8A
- Construction: Metal, Polycarbonate
Mfr # HBS916W-CP
Key Features:
- Item: Coolant Pump
- Size: 14 in x 7-1/2 in
- For Use With: HBS-1018W, Mfr. No. HBS-916W
Mfr # JDP17DX-078
Key Features:
- Item: Spring Cap Assembly
- Application: Spring Cap Assembly
Mfr # IBG-8VS
Key Features:
- Item: Bench Grinder
- For Max. Wheel Dia.: 8 in
- Finishing Wheel Width: 1/2"
Mfr # 414304
Key Features:
- Item: Band Saw Blade
- Length: 93 in
- Teeth per Inch: 6/10
Mfr # 414301
Key Features:
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 64-1/2 in
Mfr # JT9-505100
Key Features:
- Air Inlet: 1/4" npt
- Blows per Minute: 700
- Duty: Medium to Heavy Duty
Mfr # 100025A
Key Features:
- Item: Wheel Protector
- For Use With: SD-CT
- Fits Brand: JET
Mfr # 708722
Key Features:
- Item: Electrostatic Outer Filter
- Filter Height: 5 Micron
- Filter MERV Rating: Not Applicable
Mfr # 708732
Key Features:
- Filter Efficiency: 90%
- Standards: UL Classified as to Flammability Only Class 2 R13458
- Final Resistance: 0.5" WC
Mfr # JLP-150A-10
Key Features:
- Item: Lever Chain Hoist
- Load Capacity: 3000 lb.
- Hoist Lift: 10 ft
Mfr # 414121
Key Features:
- Color: Black
- Stand Load Capacity: 2,000 lb
- Overall Width: 22 in
Mfr # HVBS7MW-66N
Key Features:
- Item: Fluid Reseviour
- Mounting Thread Size: Not Applicable
- Feed Type: Single
Mfr # S90-100-20
Key Features:
- Item: Hand Chain Hoist with 20ft Lift,1-Ton
Mfr # 575908
Key Features:
- Item: Sanding Sleeves,5/8INx6IN,100 Grit
- Diameter: 5/8 in
- Number of Pieces: 4
Mfr # JBG8A-28
Key Features:
- Item: Tool Rest
- For Use With Mfr. Model Number: JBG-8A
- For Use With: Mfr. No. JBG-8A
Mfr # JLP-025A-10
Key Features:
- Hoist Lift: 10 ft
- Item: Mini-Puller
- Load Capacity: 500 lb.
Mfr # 708615
Key Features:
- Item: Woodworking Air Filtration System
- Color: White
- Type: Residential
Mfr # 660012
Key Features:
- Item: Clamping Kit 58-Pc Tray For 5/8 T-Slot
Mfr # 577172
Key Features:
- Item: Bench Grinder Stand
- For Use With: All Jet Bench Grinders
- Construction: Heavy-Duty Cast Iron
Mfr # 708733
Key Features:
- Item: Inner Three-Pocket Filter
- Type: Inner Filter
- For Use With: Mfr. No. AFS-1000B Air Filtration System
Mfr # JAT-401
Key Features:
- Air Inlet: 1/4 in
- Item: Pneumatic R6 Die Grinder,1/4"
- Collet: 1/4"
Mfr # 717511
Key Features:
- Item: Wood Dust Collector Cartridge Filter Collector Bag
- Type: Dust Extraction
- Filter Rating (Microns): 2 micron
Mfr # 717531
Key Features:
- Item: Wood Dust Collector Drum Collector Bag
- Type: Dust Extraction
- Filter Rating (Microns): 2 micron
Mfr # 414700
Key Features:
- Item: Dust Collector
- Max. Flow (CFM): 490 cfm
- Operating Velocity Range (FPM): 5,610 fpm
Mfr # 414705
Key Features:
- Nominal Filter Size: 4 3/4 x 12 x 29
- Nominal Height: 5 in
- Nominal Width: 12 in