29 Results for ISC
Mfr # 36219
Key Features:
- Working Load Limit: 1,900 lb (8.4 kN)
- Sheave Width: 3 in.
- Sheeve Material: Aluminum/Steel
Mfr # 27548
Key Features:
- Color: Gold
- Gate Opening: 1 inch
- Tensile Strength: 11,240 lbs. (50 kN)
Mfr # 21862
Key Features:
- Weight Capacity: 8,800 lbs. (31.1 kN)
- Features: Colored cheek plates & sheaves to easily identify max rope sizes, safe working-load limits, max breaking strengths & sheave sizes
- Application: Arborist rigging jobs
Mfr # 34030-RD
Key Features:
- Length: 4 in.
- Material: Aluminum
- Width: 2.1 in.
Mfr # 12372
Key Features:
- For Use With: Ropes up to 3/4-inch diameter
- Length: 10.5"
- Material: Aluminum
Mfr # 16454
Key Features:
- Working Load Limit: 19.57kN (4,400 lb)
- Sheave Width: 3.8
- Sheeve Material: Aluminum/Steel
Mfr # 16455
Key Features:
- Working Load Limit: 19.57kN (4,400 lb)
- Sheave Width: 4.4
- Sheeve Material: Aluminum/Steel