25 Results for IOTA
Mfr # ILB CP12 A M5
Key Features:
- Input Voltage: 120 to 277V AC
- Emergency Illumination Time: 90 min
- Battery Type: Nickel Cadmium
Mfr # I32 M25
Key Features:
- Housing Material: Galvanized Steel
- Width: 2 in
- Height: 1 in
Mfr # ETS20 DR HITEMP M20
Key Features:
- For Use With: Multi-Fixture Auxiliary Power Applications, Generators, Inverters
- Width: 2 1/4 in
- Length: 4 5/8 in
Mfr # ILB CP05 HE A M5
Key Features:
- Input Voltage: 120 to 277V AC
- Total Harmonic Distortion: Less Than 10%
- Wiring Connection: Wiring Attached
Mfr # ILB CP05 A M5
Key Features:
- Input Voltage: 120 to 277V AC
- Frequency: 50 to 60Hz
- CA Title 20 Compliant: No
Mfr # ILB CP10 HE A M5
Key Features:
- Input Voltage: 120 to 277V AC
- Height: 1 1/2 in
- Standards: UL Listed, UL 1310 Certified, NFPA 101
Mfr # ILBLP CP15 HE SD B M9
Key Features:
- Input Voltage: 120 to 277V AC
- Width: 2 5/16 in
- Item: LED Emergency Driver
Mfr # ILB CP10 A M5
Key Features:
- Input Voltage: 120 to 277V AC
- Profile: Standard Profile
- Total Harmonic Distortion: Less Than 20%
Mfr # ILB CP07 A M5
Key Features:
- Input Voltage: 120 to 277V AC
- Meets Class 2 Electrical Wiring: Yes
- Battery Type: Nickel Cadmium
Mfr # ILBLP CP15 HE SD A M9
Key Features:
- Input Voltage: 120 to 277V AC
- Length: 14 11/16 in
- Item: LED Emergency Driver
Mfr # ILBSL CP10 M25
Key Features:
- Input Voltage: 120 to 277V AC
- Width: 1 1/4 in
- Driver Class: Class 2
Mfr # ILBSL CP08 HE M25
Key Features:
- Input Voltage: 120 to 277 V
- Item: LED Emergency Driver
- Width: 1 3/16 in
Mfr # ILBSL CP12 M25
Key Features:
- Input Voltage: 120 to 277V AC
- Output Technology: Fixed
- Total Harmonic Distortion: Less Than 20%
Mfr # ILBSL CP05 M25
Key Features:
- Input Voltage: 120 to 277V AC
- Max. Bulb Watts: 5 W
- Total Harmonic Distortion: Less Than 20%
Mfr # ILBLP CP15 HE SD N M5
Key Features:
- Input Voltage: 120 to 277V AC
- Item: LED Emergency Driver
- Height: 1 3/16 in