3,000+ Results for GREENLEE
Mfr # 668
Key Features:
- Item: Mobile Bar & Pipe Rack
- Load Capacity: 1,000 lb
- Number of Levels: 4
Mfr # 7238SB
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15
Mfr # 650
Key Features:
- Size: Roller 6 in dia x 5 in Width
- Item: Cable Puller Sheave
- For Use With: Any Cable Puller
Mfr # K2BB-1/2
Key Features:
- Conduit and Pipe Size: 1/2 in
- Item: Knockout Punch Set
- Number of Pieces: 3
Mfr # DTAP10-24
Key Features:
- Size: #10-24
- Item: Drill/Tap/Countersink
- Cutting Direction: Right Hand
Mfr # 870
Key Features:
- Anchor Tool Type: Screw Anchor Expander
- Anchor Internal Thread Dia.: 3/8 in
- Thread Size: 3/8-16
Mfr # 645-011
Key Features:
- Item: Hole Cutter Arbor
- Shank Size: 3/8"
- Shank Shape: Hex
Mfr # 849
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Mfr # 1903
Key Features:
- Capacity: 8 AWG to 1250 kcmil
- Overall Length: 7 in
- Material: Steel Blades
Mfr # DTAP10-32
Key Features:
- Size: #10-32
- Item: Drill/Tap/Countersink
- Cutting Direction: Right Hand
Mfr # 683
Key Features:
- Item: Telescoping Reel Stand
- Type: Adjustable
- Material: Steel
Mfr # DTAPKIT
Key Features:
- Item: Combination Drill and Tap Set
- Number of Pieces: 6
- Finish: Uncoated
Mfr # 1810
Key Features:
- Item: Offset Conduit Bender
- Type: Little Kicker
- Application: Offset Conduit Bending
Mfr # LDTAPKIT
Key Features:
- Item: Combination Drill and Tap Set
- Number of Pieces: 6
- Finish: Bright
Mfr # 687
Key Features:
- Item: Telescoping Reel Stand
- Type: Adjustable
- Material: Steel
Mfr # 860-1-1/2
Key Features:
- Item: PVC Heating Blanket
- Material: Silicon Rubber
- Pipe Capacity (In.): Up To 1 1/2
Mfr # 706
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 31 1/2 in
- Cutting Action: Center
Mfr # 868
Key Features:
- Anchor Tool Type: Screw Anchor Expander
- Anchor Internal Thread Dia.: 1/4 in
- Construction: Hardened Alloy Steel
Mfr # DSH-S3/4
Key Features:
- Material: Steel
- Size: 3/4 in
- Item: Knockout Draw Stud
Mfr # 430
Key Features:
- Length: 6500 ft.
- Color: Green
- Overall Length: 6,500 ft
Mfr # 7806SB
Key Features:
- Capacity: 10 ga.
- For Use With: Quick Draw Flex Driver
- Number of Pieces: 11
Mfr # 7235BB
Key Features:
- Capacity: 10 ga.
- For Use With: For Battery-Powered, Hydraulic and Ratchet Drivers
- Number of Pieces: 10
Mfr # 735BB
Key Features:
- Hole Size (In.): 0.890", 1.115", 1.362", 1.701"
- For Use With: Manual Wrench or Hydraulic Driver
- Material: Carrying Case Plastic
Mfr # 710
Key Features:
- Item: Metal Stud Punch
- Hole Size (In.): 1 11/32 in
- Studding Capacity: 20 ga Steel Studs
Mfr # 609-5
Key Features:
- Color: Green
- Overall Length: 2 in
- Size: 3/4 in
Mfr # 13544
Key Features:
- Overall Length: 2 in
- Fits Brand: Greenlee
- Material: Steel
Mfr # 7506
Key Features:
- Capacity: 10 ga.
- For Use With: Hand, Foot and Hydraulic Pumps
- Number of Pieces: 10
Mfr # 430-500
Key Features:
- Length: 500 ft.
- Color: Green
- Overall Length: 500 ft
Mfr # 629
Key Features:
- Item: Cable Pulling Grip Kit
- Number of Pieces: 6
- Breaking Strength: 1,750 lb to 6,500 lb
Mfr # 645-001
Key Features:
- Item: Pilot Drill Bit
- Overall Length: 2-7/64"
- Pilot Drill Size: 5/8" dia. x 2-1/4" L
Mfr # 435
Key Features:
- Size: 3/16 in x 3000 ft
- Material: Polyester
- Features: Power Fishing Tool Allows for Fishing and Measuring Conduit Runs in One Operation, Pay-Out Dispenser Contains Anti-Skid Pads, Handle and Built-In Cutter, Permanently Printed Measurements Every Foot from 0 to 3000 ft