212 Results for EVOLUTION
Mfr # 14BLADEST
Key Features:
- Item: Mild Steel Cutting Blade
- Blade Diameter: 0.094 In.
- Arbor Size: 1 In.
Mfr # S380CPS
Key Features:
- Voltage: 120 V
- Arbor Hole: 1 In
- Blade Dia.: 14 In (Capable of fitting 15 In Mild Steel Cutting Blade)
Mfr # RAGE355BLADE
Key Features:
- Item: Saw Blade
- Blade Diameter: 0.086 In.
- Arbor Size: 1 In.
Mfr # 14BLADESSN
Key Features:
- Item: Stainless Steel Cutting Blade
- Blade Diameter: 0.094 In.
- Max. RPM: 1600 RPM
Mfr # 102-0004
Key Features:
- Voltage: 120 V
- Arbor Hole: 1 In.
- Blade Dia.: 14 In.
Mfr # 14BLADEAL
Key Features:
- Item: Aluminum Cutting Blade
- Blade Diameter: 0.094 In.
- Arbor Size: 1 In.
Mfr # EVOCS2
Key Features:
- Width: 29
- Height: 10
- Material: Metal
Mfr # WANDMAG-MAX
Key Features:
- Length: 40 In.
- Item: Magnetic Chip Collector
Mfr # S28MAG
Key Features:
- Voltage: 120
- No Load RPM: 450 rpm
- Amps: 10 Amp
Mfr # S210CCS
Key Features:
- Voltage: 120
- Tool Weight: 25
- Overall Height: 10
Mfr # EVOMAG42
Key Features:
- Voltage: 120
- No Load RPM: 450 rpm
- Amps: 10
Mfr # R300DCT+
Key Features:
- Engine RPM: 4600 RPM
- Max. Cutting Depth: 4-1/2 In (at 90°)
- Cord Length: 13 ft
Mfr # 10BLADEST
Key Features:
- Item: Mild Steel Cutting Blade
- Blade Diameter: 0.078 In.
- Number of Teeth: 52
Mfr # R230DCT
Key Features:
- Voltage: 120
- Length: 13
- Width: 30
Mfr # 230BLADEST
Key Features:
- Item: Mild Steel Cutting Blade
- Blade Diameter: 0.078 In.
- Number of Teeth: 48
Mfr # SD-11
Key Features:
- Material: M2AL Steel
- Number of Flutes: 2
- Shank Size: 3/8 In.
Mfr # RAGE4
Key Features:
- Voltage: 120
- Material: Metal
- Length: 12
Mfr # 185BLADESSN
Key Features:
- Item: Stainless Steel Cutting Blade
- Blade Diameter: 0.070 In.
- Max. RPM: 3900 RPM
Mfr # 12BLADEAL
Key Features:
- Item: Aluminum Cutting Blade
- Blade Diameter: 0.083 In.
- Number of Teeth: 80
Mfr # 10BLADEAL
Key Features:
- Item: Aluminum Cutting Blade
- Blade Diameter: 0.094 In.
- Arbor Size: 1 In.
Mfr # 12BLADEST
Key Features:
- Item: Mild Steel Cutting Blade
- Blade Diameter: 0.083 In.
- Number of Teeth: 60
Mfr # EVOSAW185HD
Key Features:
- Voltage: 120
- Width: 20
- Length: 13
Mfr # R355CPS
Key Features:
- Voltage: 120
- Material: Metal
- Length: 15
Mfr # 185BLADEST
Key Features:
- Item: Mild Steel Cutting Blade
- Blade Diameter: 0.078 In.
- Number of Teeth: 40
Mfr # FW255TCT-60
Key Features:
- Item: Saw Blade
- Number of Teeth: 60
- Max. RPM: 5200 RPM
Mfr # A210TCT-60CS
Key Features:
- Item: Aluminum Cutting Blade
- Blade Diameter: 2.4mm
- Max. RPM: 3900 RPM
Mfr # 15BLADEST
Key Features:
- Item: Mild Steel Cutting Blade
- Blade Diameter: 0.094 In.
- Max. RPM: 1600 RPM
Mfr # 14BLADETS
Key Features:
- Item: Thin Steel Cutting Blade
- Blade Diameter: 0.094 In.
- Material: Carbide
Mfr # CC250L
Key Features:
- Item: Annular HSS Cutter
- Material: M2AL Steel
- Includes: Pilot Pin
Mfr # MD230SEG-CS
Key Features:
- Item: Segmented Diamond Blade
Mfr # A-CC6SET-2
Key Features:
- Item: Annular HSS Cutter
- Material: M2AL Steel
- Includes: Six 2-Inch Cutters with Diameters of 9/16-Inch, 5/8-Inch, 11/16-Inch, 13/16-Inch, 15/16-Inch, and 1-Inch
Mfr # CC275L
Key Features:
- Item: Annular HSS Cutter
- Material: M2AL Steel
- Includes: Pilot Pin
Mfr # 8BLADEMS
Key Features:
- Item: Mild Steel Cutting Blade
- Blade Diameter: 0.078 In.
- Arbor Size: 5/8 In.
Mfr # 8BLADEAL
Key Features:
- Item: Aluminum Cutting Blade
- Blade Diameter: 0.094 In.
- Arbor Size: 5/8 In.