71 Results for DWYER
Mfr # 1626-1
Key Features:
- Features: Single or dual action switches support consistent designs with similar models, but with the ability to match specific application needs; Sealed diaphragm provides leak-proof construction for high accuracy and precision control
- Electrical Connections: 3 screw type, common, normally open and normally closed.
- Pressure Limits: Max. 50 in. w.c. (12.44 kPa) continuous, 2 psig (13.79 kPa) surge.
Mfr # DA-41-3-21E
Key Features:
- Wetted Materials: Brass, 403 SS, or 316 SS.
- Electrical Connections: Screw terminal.
- Process Connection: General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.