19 Results for DMM
Mfr # 39506
Key Features:
- Material: Aluminum
- Width: 7.8 in.
- Features: Snag-free rackability with customizable nose weighting
Mfr # 33166
Key Features:
- Material: Aluminum
- Color: Silver/Green
- Length: 4.2"
Mfr # 40940
Key Features:
- Material: Aluminum
- Length: 3.7"
- Gate Opening: 3/5-inch (15.2mm)
Mfr # 35419
Key Features:
- Material: Aluminum
- Color: Green/Red/Blue
- Gate Opening: 11/16"
Mfr # 33785
Key Features:
- For Use With: Up to 3/4 in. rope lines
- Length: 12.75"
- Material: Steel/Aluminum
Mfr # 33784
Key Features:
- Material: Hot-forged 6082-T6 aluminum alloy for maximum strength-to weight ratio
- Tensile Strength: 17,100 lbs. (76 kN)
- Features: Components forged or CNC-milled specifically for the finished product
Mfr # 39508
Key Features:
- Gate Opening: 0.78 in. (20mm)
- Tensile Strength: 674.4 lbs (3 kN)
Mfr # HITCH-RD
Key Features:
- Working Load Limit: 674 lb (3 kN)
- Sheave Width: 1.5
- Sheeve Material: Aluminum/Steel