24 Results for DELTROL
Mfr # 452101
Key Features:
- Max. Pressure - Hydraulic Valves: 3000 PSI (207 Bar)
- Temp. Range: Temperature: -30 deg. F to +250 deg F (-35 deg. C to +120 deg. C)
- Weight: 1 lbs
Mfr # 452111
Key Features:
- Max. Flow GPM: 6
- Voltage: 12 VDC
- Max. Pressure (PSI): 3000 PSI
Mfr # 452102
Key Features:
- Max. Pressure - Hydraulic Valves: 3000 PSI
- Flow Rate (GPM): 6
- Voltage: 12 VDC
Mfr # 452103
Key Features:
- Weight: 1 lbs
- Voltage: 120 VAC
- Max. Flow GPM: 6
Mfr # 452105
Key Features:
- Max. Pressure (PSI): 3000 PSI (207 Bar)
- Weight: 1 lbs
- Max. Flow GPM: 5 GPM
Mfr # 452003
Key Features:
- Weight: 0.65 lbs
Mfr # 452001
Key Features:
- Weight: 0.65 lbs
Mfr # 452002
Key Features:
- Weight: 0.65 lbs
Mfr # TV20B
Key Features:
- Item: TWO WAY VALVE,1/4, 2000 PSI, 10003-75