34 Results for D-LINK
Mfr # DGS-1210-28P
Key Features:
- Features: Features,"ARP Spoofing Prevention, Asymmetric VLAN, Authentication for Management Access, Auto MDI/MDIX, Auto Surveillance VLAN, Broadcast/Multicast/Unicast Storm Control, Cable Diagnostics, Class of Service (CoS), Command Line interface (CLI), Debug Command, Default Route, DHCP Server Screening, DHCP/BootP Client, D-Link Discover Protocol (DDP), D-Link Network Assistant, D-Link Safeguard Engine, DoS Attack Prevention, Dual Configurations, Dual Images, Energy Efficiency Ethernet (EEE), Head-of-line (HOL) Blocking Prevention, IGMP Snooping, IGMP Snooping Fast Leave, IP Access List, IP interface, IPv6 Access List, IPv6 Neighbor Discovery (ND), LLDP, LLDP-MED, Loopback Detection (LBD), MAC Access List, Max Access Control List (ACL) Entries, MLD Snooping Fast Leave, MLD Snooping Groups, Number of Queue, Ping, Port Mirroring, Port Security, Port-based Bandwidth Control, Port-based VLAN, Root Restriction, Simple Network Time Protocol (SNTP), Smart IP-MAC-Port Binding (Smart IMPB), Smart Wizard, SNMP Trap, SSH, SSL, Static Route, Store & Forwarding Forwading, Strict Priority Queue (SPQ), System Log, Telnet Server, TFTP Client, Time-based PoE, Traffic Segmentation, Trusted Host, VLAN Groups, Voice VLAN, Web-based GUI, Weighted Round Robin (WRR)"
- Standby Power Consumption: 19.6 W/100V, 16.6 W/240V
- Packet Buffer Size: 4.1 MBits
Mfr # DGS-1210-52
Key Features:
- Features: Features,"ARP Spoofing Prevention, Asymmetric VLAN, Authentication for Management Access, Auto MDI/MDIX, Auto Surveillance VLAN, Broadcast/Multicast/Unicast Storm Control, Cable Diagnostics, Class of Service (CoS), Command Line interface (CLI), Debug Command, Default Route, DHCP Server Screening, DHCP/BootP Client, D-Link Discover Protocol (DDP), D-Link Network Assistant, D-Link Safeguard Engine, DoS Attack Prevention, Dual Configurations, Dual Images, Energy Efficiency Ethernet (EEE), Head-of-line (HOL) Blocking Prevention, IGMP Snooping Fast Leave, IP Access List, IP interface, IPv6 Access List, IPv6 Neighbor Discovery (ND), LLDP, LLDP-MED, Loopback Detection (LBD), MAC Access List, Max Access Control List (ACL) Entries, MLD Snooping Fast Leave, MLD Snooping Groups, Ping, Port Mirroring, Port Security, Port-based Bandwidth Control, Port-based VLAN, Root Restriction, Simple Network Time Protocol (SNTP), Smart IP-MAC-Port Binding (Smart IMPB), Smart Wizard, SNMP Trap, SSH, SSL, Static Route, Store & Forwarding Forwading, Strict Priority Queue (SPQ), System Log, Telnet Server, TFTP Client, Traffic Segmentation, Trusted Host, VLAN Groups, Voice VLAN, Web-based GUI, Weighted Round Robin (WRR)"
- CPU Speed: 700 MHz
- Packet Buffer Size: 12 Mbits
Mfr # DIS-200G-12PSW