467 Results for CHERNE
Mfr # 270024
Key Features:
- Material: Rubber
- Max. Diameter: 2.25 in
- Nominal Size: 2 in
Mfr # 274038
Key Features:
- Material: Rubber
- Type: Hose
- Hose Inside Dia. (In.): 3/16 in
Mfr # 270040
Key Features:
- Material: Rubber
- Max. Diameter: 4.25 in
- Nominal Size: 4 in
Mfr # 270067
Key Features:
- Material: Rubber
- Max. Diameter: 6.25 in
- Nominal Size: 6 in
Mfr # 270032
Key Features:
- Material: Rubber
- Max. Diameter: 3.25 in
- Nominal Size: 3 in
Mfr # 270210
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 1.65 in
- Nominal Size: 1 1/2 in
Mfr # 270245
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 4.06 in
- Nominal Size: 4 in
Mfr # 271543
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 4.5 in
- Nominal Size: 4 in
Mfr # 271551
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 5.3 in
- Nominal Size: 5 in
Mfr # 271705
Key Features:
- Material: ABS Plastic, Rubber
- Nominal Size: 2 in
- For Use In: Stack Testing Of DWV Systems
Mfr # 270237
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 3.1 in
- Nominal Size: 3 in
Mfr # 268048
Key Features:
- Material: Cast Iron
- Max. Diameter: 4 in
- Nominal Size: 4 in
Mfr # 271578
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 6.4 in
- Nominal Size: 6 in
Mfr # 271527
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 2.25 in
- Nominal Size: 2 in
Mfr # 269875
Key Features:
- Material: Rubber
- Max. Diameter: 1.02 in
- Nominal Size: 1 in
Mfr # 271535
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 3.25 in
- Nominal Size: 3 in
Mfr # 269840
Key Features:
- Material: Rubber
- Max. Diameter: 0.56 in
- Nominal Size: 1/2 in
Mfr # 262080
Key Features:
- Material: Rubber
- Max. Diameter: 8.25 in
- Nominal Size: 8 in
Mfr # 270229
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 2.17 in
- Nominal Size: 2 in
Mfr # 015443
Key Features:
- Item: Manhole Cover Hook
- Features: 90 Degrees Handle
- Overall Height: 24 in
Mfr # 271047
Key Features:
- Material: Natural rubber
- Type: Ball Plug
- Length (In.): 36 in
Mfr # 275088
Key Features:
- Material: Natural rubber
- Max. Diameter: 12.25 in
- Nominal Size: 8 to 12 in
Mfr # 271519
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 1.65 in
- Nominal Size: 1 1/2 in
Mfr # 276348
Key Features:
- Material: Zinc-Plated Steel
- Max. Diameter: 4.1 in
- Nominal Size: 3 to 4 in
Mfr # 268068
Key Features:
- Material: Cast Iron
- Max. Diameter: 6 in
- Nominal Size: 6 in
Mfr # 270288
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 8.03 in
- Nominal Size: 8 in
Mfr # 270270
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 8.03 in
- Nominal Size: 8 in
Mfr # 268028
Key Features:
- Material: Cast Iron
- Max. Diameter: 2 in
- Nominal Size: 2 in
Mfr # 270059
Key Features:
- Material: Rubber
- Max. Diameter: 5.25 in
- Nominal Size: 5 in
Mfr # 271691
Key Features:
- Material: Plastic, Rubber
- Max. Diameter: 6.08 in
- Nominal Size: 6 in
Mfr # 270261
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 6.08 in
- Nominal Size: 6 in
Mfr # 269913
Key Features:
- Material: Rubber
- Max. Diameter: 2.78 in
- Nominal Size: 2 1/2 in
Mfr # 274100
Key Features:
- Material: Rubber
- Type: Hose
- Item: Hose Extension
Mfr # 274054
Key Features:
- Material: Rubber
- Type: Hose
- Item: Air Test Extension Hose
Mfr # 268038
Key Features:
- Material: Cast Iron
- Max. Diameter: 3 in
- Nominal Size: 3 in
Mfr # 269867
Key Features:
- Material: Rubber
- Max. Diameter: 0.87 in
- Nominal Size: 3/4 in