724 Results for BRISKHEAT
Mfr # DHLS15
Key Features:
- Item: Drum Heater
- Watts: 1,200 W
- Amps AC: 10 A
Mfr # HB1001
Key Features:
- Item: Jug Warmer
- Watts: 200 W
- Amps AC: 1.6 A
Mfr # HSTAT101010
Key Features:
- Temp. Range (F): 50 Degrees to 425 Degrees F
- Heating Device Outer Material: Silicone Rubber
- Heating Device Type: Tape
Mfr # HSTAT051004
Key Features:
- Controller: Included
- Heating Device Outer Material: Silicone Rubber
- Temp. Range (C): 10 Degrees to 218 Degrees
Mfr # FGDHC55120D
Key Features:
- Item: Drum Heater
- Watts: 1,600 W
- Amps AC: 13.3 A
Mfr # HSTAT051002
Key Features:
- Series: HSTAT
- Heating Device Type: Tape
- Includes Controller: Yes
Mfr # RKP1B0120
Key Features:
- Item: Heating Tape
- Width: 0.5 in
- Includes Controller: Yes
Mfr # HTC451003
Key Features:
- Features: Not Applicable
- Width: 0.1875 in
- Temp. Range (F): Up to 900 Degrees F
Mfr # FFSL81-50
Key Features:
- Cable Length: 50 ft.
- Item: Heating Cord
- Heater Voltage: 120VAC
Mfr # HSTAT101004
Key Features:
- Amps: 2.4 A
- Voltage: 120V
- Temp. Range (F): 50 Degrees to 425 Degrees F
Mfr # DHCS15R
Key Features:
- Item: Silicone Rubber Heater
- Watts: 1,200 W
- Amps AC: 10 A
Mfr # HSTAT051010
Key Features:
- Series: HSTAT
- Accuracy: +/-10 Degrees F
- Max. Temp.: 425 Degrees F
Mfr # SRL24241
Key Features:
- Standards: cCSAus, CE, CRUS, REACH, RoHS
- Temp. Range (C): -51 Degrees to 232 Degrees
- Heating Device Type: Blanket
Mfr # FFSL81-100
Key Features:
- Standards: cETLus
- Width: 0.5 in
- Temp. Range: -40 Degrees to 150 Degrees F
Mfr # GDHCS15
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Drum Heater
- Watts: 1,200 W
Mfr # HSTAT101008
Key Features:
- Temp. Range (C): 10 Degrees to 218 Degrees
- Standards: CE, REACH, RoHS
- Amps: 4.8 A
Mfr # BS0101200L
Key Features:
- Standards: CE, REACH, RoHS
- Max. Temp.: 450 Degrees F
- Width: 1 in
Mfr # TOTE481-ADJ
Key Features:
- Item: IBC Tank Heaters
- Watts: 1,440 W
- Amps AC: 12 A
Mfr # HSTAT051008
Key Features:
- Amps: 2.4 A
- Standards: CE, REACH, RoHS
- Width: 0.5 in
Mfr # TOTE361-ADJ
Key Features:
- Item: IBC Tank Heaters
- Watts: 1,440 W
- Amps AC: 12 A
Mfr # FFRG15-100
Key Features:
- Item: Electric Heating Cable
- Mounting Location: Wet or Dry
- Cable Length: 100 FT
Mfr # HSTAT301010
Key Features:
- Temp. Range (C): 10 Degrees to 218 Degrees
- Heating Device Outer Material: Silicone Rubber
- Max. Temp.: 425 Degrees F
Mfr # BWH101080LD
Key Features:
- Wattage: 1,248 W
- Controller: Not Included
- Item: Dual Element Heating Tape
Mfr # SRL12361PADJB
Key Features:
- Accuracy: +/-15 Degrees F
- Max. Temp.: 450 Degrees F
- Voltage: 120V
Mfr # DM04T-1S
Key Features:
- Voltage: 120 VAC
- Watts: 400
- Length: 10
Mfr # JHE-LG-GET
Key Features:
- Material: FRP Plastic (Body)
- Item: Monitor Light Kit
- Includes: 6 in (152 mm) Pipe Strap, Adapter for Small Diameter Pipe Installations
Mfr # INSUL138
Key Features:
- Wall Thickness: 1/2 in
- Length: 6 ft.
- For Iron Pipe Size: 1-1/4"
Mfr # SRP12241
Key Features:
- Temp. Range (F): -60 Degrees to 450 Degrees F
- Length: 24 in
- Features: Chemical Resistant, Moisture Resistant, Radiation Resistant
Mfr # SS1B16-32SN
Key Features:
- Item: Soft Start
- Output Voltage: 110 to 460V AC
- Input Voltage: 208 to 230V AC
Mfr # SRP24361
Key Features:
- Voltage: 120V
- Series: SRP
- Item: Silicone Heating Blanket
Mfr # SRL06121PADJB
Key Features:
- Width: 6 in
- Features: Chemical Resistant, Moisture Resistant
- Temp. Range (F): 50 Degrees to 425 Degrees F
Mfr # TB250N-150
Key Features:
- Item: Temperature Controller
- Length: 5 3/5 in
- Width: 4 in
Mfr # B00052100L
Key Features:
- Width: 0.5 in
- Heating Device Type: Tape
- Controller: Not Included
Mfr # SDXKA
Key Features:
- Item: Temperature Controller
- Digital/Analog: Digital
- Description/Special Features: (4) Key Touch Pad Interface, Benchtop Design, Plug and Play Design
Mfr # DHCS10R
Key Features:
- Item: Pail Heater
- Watts: 550 W
- Amps AC: 4.6 A
Mfr # RKF051201200
Key Features:
- Temp. Range (C): 0 Degrees to 232 Degrees
- Temp. Range: -94 Degrees to 450 Degrees F
- Length: 100 ft