5 Results for BIOKLEAN
Key Features:
- Air Flow without HEPA Filter: 2,700 cfm
- Decibels: 75
- Construction: Polyethylene
Key Features:
- Voltage: 115 V AC
- Air Inlet: 10 in
- HP: 1/2 hp
Key Features:
- Item: Industrial Air Scrubber
- Air Flow without HEPA Filter: 2,700 cfm
- Length: 26 in
Key Features:
- Decibels: Depends On Speaker Selected
- Length: 20 in
- Air Flow with HEPA Filter: 150 to 1100 cfm
Key Features:
- Item: Industrial Air Scrubber
- Motor: Variable Speed Thermally Protected
- Air Flow without HEPA Filter: 1,400 cfm