1,000+ Results for AXIS
Mfr # 5801-421
Key Features:
- Item: Electrical Box
- Box Type: Junction Box
- Number of Gangs: 1
Mfr # 0810-004
Key Features:
- Features: Features,"Motion Detection, HTTPS Encryption, Day/Night, Built-in Microphone, Password Protection, Built-in Speaker, Cross Line Detection, HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Night Vision, Remote Management, TAA Compliant"
- Depth: 1.5 in
- Height: 4.2 in
Mfr # 01006-001
Key Features:
- Height: 12.1 in
- Features: Features,"HD Recording, Network (RJ-45), Remote Management"
- Maximum Focal Length: 1.37 mm
Mfr # 0771-001
Key Features:
- Features: Features,"HD Recording, Network (RJ-45), Remote Management"
- Video Formats: MPEG-4 AVC, MJPEG, H.264
- Mount Type: Wall Mount, Corner Mount, Pendant Mount, Parapet Mount, Ceiling Mount, Pole Mount
Mfr # 0652-004
Key Features:
- Features: Features,"HD Recording, Network (RJ-45), Remote Management"
- Series: Q61
- Image Sensor Type: CMOS
Mfr # 0772-001
Key Features:
- Features: Features,"HD Recording, Network (RJ-45), Remote Management"
- Maximum Video Resolution: 1920 x 1080
- Video Formats: MPEG-4 AVC, MJPEG, H.264
Mfr # 0801-001
Key Features:
- Features: Features,"HTTPS Encryption, Motion Detection, Day/Night, Wide Dynamic Range, Tampering Alarm, HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Remote Management"
- Item: Network Camera
- Operating Humidity: 1
Mfr # 0875-001
Key Features:
- Features: Features,"HD Recording, Network (RJ-45), Remote Management"
- Optical Zoom: 2.4x
- Maximum Video Resolution: 1920 x 1080
Mfr # 0285-001
Key Features:
- Features: Features,"Environmentally Friendly, Ethernet, Lens included, Network (RJ-45)"
- Height: 4.1 in
- Protocols: NTP, FTP, UDP, RTCP, IPv6, RTP, ARP, DNS, UPnP, IGMP, SOCKS, RTSP, DHCP, IPv4, HTTP, SMTP, Bonjour, ICMP, HTTPS, DynDNS, SNMP, QoS, TCP
Mfr # 0536-001
Key Features:
- Features: Features,"Ethernet, Motion Detection, SD Card Local Storage, Day/Night, Lens included, Network (RJ-45)"
- Height: 3.7 in
- IP Rating: IP66