1,000+ Results for AXIS - Page 2
Mfr # 0867-001
Key Features:
- Features: Features,"HD Recording, Network (RJ-45), Remote Management"
- Maximum Video Resolution: 1920 x 1080
- Item: Network Camera
Mfr # 0589-001
Key Features:
- Height: 10.4 in
- Features: Features,"Audio Line in, Audio Line Out, Ethernet, Audio Detection, Motion Detection, Day/Night, HD Recording, Lens included, NDAA Compliant, Network (RJ-45), Remote Management"
- Depth: 9.4 in
Mfr # 0588-001
Key Features:
- Features: Features,"Audio Line in, Audio Line Out, Ethernet, Audio Detection, Day/Night, Motion Detection, SD Card Local Storage, HD Recording, Lens included, Network (RJ-45), Night Vision, Remote Management"
- Height: 10.4 in
- Ethernet Technology: Fast Ethernet
Mfr # 01060-001
Key Features:
- Features: Features,"Privacy Masking, HTTPS Encryption, Audio Detection, Day/Night, Wide Dynamic Range, PTZ, SD Card Local Storage, White Balance, Password Protection, Removable IR Cut-off Filter, Auto Gain Control, Active Tampering Alarm, Cross Line Detection, Motion Detection, HD Recording, Lens included, Network (RJ-45), Remote Management"
- Storage Type: Memory Card
- Connectivity Technology: Wired
Mfr # 0407-001
Key Features:
- Features: Features,"Ethernet, Network (RJ-45)"
- IP Rating: IP66
- Maximum Focal Length: 9 mm
Mfr # 0897-001
Key Features:
- Features: Features,"HD Recording, Network (RJ-45), Remote Management"
- Video Formats: MPEG-4, MJPEG, H.264
- Optical Zoom: 2.9x
Mfr # 01591-001
Key Features:
- Height: 4.1 in
- Features: Features,"HD Recording, Network (RJ-45), Remote Management"
- Maximum Focal Length: 8.90 mm
Mfr # 0517-001
Key Features:
- Height: 2 in
- Features: Features,"Ethernet, Lens included, Network (RJ-45)"
- Maximum Power Consumption: 2.70 W
Mfr # 01146-001
Key Features:
- Height: 5.2 in
- Features: Features,"HD Recording, NDAA Compliant, Network (RJ-45), Remote Management"
- Series: M50
Mfr # 0749-001
Key Features:
- Features: Features,"HD Recording, Network (RJ-45), Remote Management"
- Optical Zoom: 3.5x
- Video Formats: H.264, MJPEG, MPEG-4 AVC
Mfr # 0776-001
Key Features:
- Features: Features,"Network (RJ-45), Remote Management"
- Lens Type: Zoom
- Item: Network Camera
Mfr # 01079-001
Key Features:
- Features: Features,"Audio Detection, PTZ, Privacy Masking, Built-in Microphone, Password Protection, White Balance, SD Card Local Storage, HTTPS Encryption, Motion Detection, HD Recording, Lens included, Network (RJ-45), Remote Management"
- Height: 2.5 in
- Maximum Focal Length: 11 mm
Mfr # 0765-001
Key Features:
- Length: 1.5 in
- Features: Features,"NDAA Compliant, TAA Compliant"
- Depth: 0.6 in