44 Results for ATLANTIC
Mfr # A-31
Key Features:
- Item: A-Series Pump, 1 HP
- Features: Heavy Duty, High Volume, Highest Head
- Cord Length: 30 ft
Mfr # A-21
Key Features:
- Item: A-Series Pump 1 HP
- Features: Heavy Duty, High Volume, Highest Head
- Standards: cULus, E318238
Mfr # PAF-25
Key Features:
- Item: PAF Series Pump, 1/3 HP
- Flow Rate @ 10 ft of Head (Maximum): 3,150 gph
- Series: PAF
Mfr # 23308042
Key Features:
- Item: Wire Basket For Cart System
- Includes: Liner
- Color: Green
Mfr # 23308041
Key Features:
- Item: Wire Basket For Cart System
- Color: Gray
- Includes: Liner
Mfr # A-05L
Key Features:
- Item: A-Series Pump, 1/2 HP
- Overall Length: 10 in
- Compatible Intake Pipe Size: Not Applicable
Mfr # TPD400S-72R6
Key Features:
- Item: TPD Deep Pond Aeration System, Four Diffusers
- Compatible with Media Type: Water
- Active Surface Area: 4 acre
Mfr # PAF-20
Key Features:
- Item: PAF Series Pump, 1/4 HP
- Features: High Volume, Medium Head, Rugged and Lightweight Housing
- Cord Length: 20 ft
Mfr # A-05
Key Features:
- Item: A Series Pump, 1/2 HP
- Compatible Intake Pipe Size: Not Applicable
- Flow Rate @ 10 ft of Head (Maximum): 2,840 gph
Mfr # PAF-40
Key Features:
- Item: PAF Series Pump, 1/2 HP
- Pump Type: Direct Drive Pump
- Flow Rate @ 5 ft of Head (Maximum): 4,950 gph
Mfr # PAF-75
Key Features:
- Item: PAF Series Pump, 1 HP
- Flow Rate @ 20 ft of Head (Maximum): 62.5 gpm
- Flow Rate @ 15 ft of Head (Maximum): 4,560 gph
Mfr # TPS400S
Key Features:
- Item: TPS Shallow Pond Aeration System, Four Diffusers
- Active Surface Area: 0.5 acre
- Compatible with Media Type: Water
Mfr # TPS200S
Key Features:
- Item: TPS Shallow Pond Aeration System, Two Diffusers
- Intake Type: Tube
- Minimum Depth Required: 6 ft
Mfr # MD1500
Key Features:
- Item: MD Series Pump, 1500 GPH
- Phase: Single
- Overall Length: 6 in
Mfr # MD1000
Key Features:
- Item: MD Series Pump, 1000 GPH
- Phase: Single
- Pump Housing Material: Plastic
Mfr # MD1250
Key Features:
- Item: MD Series Pump, 1250 GPH
- Phase: Single
- Overall Length: 5.5 in