5 Results for ART
Mfr # 29454S
Key Features:
- For Use With: 11mm to 13mm lines
- Features: Compact and lightweight rope grab device
- Rope Application: Can be adjusted with little effort from the user and also while loaded making this device unlike anything else
Mfr # SA-16
Key Features:
- Standards: Meets Safety Standards: CE EN 358, CE EN 813, ANSI Z133:2017, ASTM F887
- Includes: One-and-only combination system of tube shaped ring and parallel sewn 8mm polyamide rope
- Features: Can be continuously adjusted (2.7 inch intervals)
Mfr # SA-8
Key Features:
- Standards: Meets Safety Standards: CE EN 358, CE EN 813, ANSI Z133:2017, ASTM F887
- Includes: One-and-only combination system of tube shaped ring and parallel sewn 8mm polyamide rope
- Features: Can be continuously adjusted (2.7 inch intervals)