18 Results for ADS
Mfr # 1537-1-0
Key Features:
- Item: Locking Sump Lid,1537ADL
- Material: Polyethylene
- For Use With: Used to Cover a sump pump to avoid mositure problems, as well as to prevent the seepage of radon into the home
Mfr # M0332-0-0
Key Features:
- Item: Snap End Cap,3",PK5
- Material: polyethylene
- For Use With: Drainage projects wehre flexibility, light weight and low cost are important
Mfr # M0465-0-0
Key Features:
- Item: Downspout Adapter,3"x4"x4",PK3
- Material: Plastic
- For Use With: Used to connect the downspout to the drain tile on your home
Mfr # M0321-0-0
Key Features:
- Item: Single Wall Snap Tee,3",PK2
- Material: Plastic
- For Use With: Fitting is nonperforated and for use with corrugated drain pipe
Mfr # M0403-0-0
Key Features:
- Item: External Snap Coupler,3",PK4
- Length: 4 in
- Pipe Size - Pipe Fitting: 3"
Mfr # M42-90-3
Key Features:
- Item: Single Wall 90 deg. Elbow,3",PK2
- Material: Plastic
- For Use With: used with 4 inch Pipe
Mfr # M96-1-4
Key Features:
- Item: Single Wall External Snap Coupler,PK2
- Length: 4 in
- Color: Black
Mfr # M17900-0-4
Key Features:
- Item: Single Wall Internal Snap Coupler,PK4
- Length: 4 in
- Color: Black
Mfr # M96-2-4
Key Features:
- Item: Snap End Cap,4",PK3
- Length: 5 in
- Pipe Size - Pipe Fitting: 4"
Mfr # M96-3-25
Key Features:
- Length: 4 Inch
- Color: Black
- Material: Plastic
Mfr # M96-4-3
Key Features:
- Length: 5 Inch
- Color: Black
- Description/Special Features: Lightweight, corrosion proof, as well as acid, alkali and frost resistant