Shop All Bench and Floor Scale Accessories
This Product is Discontinued
B-Tek
Weight Indicator Display, Digital (Discontinued)
Mfr # BT-SS-103
Zoro # G6102381
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards NTEP
- Digital/Mechanical Digital
- Overall Height 6 1/2 in
- Scale Connection Ports RS-232
- Weighing Units kg, g, lb, lb/oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Tek
- MFR # BT-SS-103
- Zoro # G6102381
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 6 1/2 in |
Overall Width | 8 1/4 in |
Overall Length | 2 3/4 in |
Display Character Height | 1 in |
Depth | 4" |
Length | 4" |
Width | 7" |
Description
Scale Remote Display, Display Type LCD, Overall Height 6 1/2 in, Overall Width 8 1/4 in, Overall Length 2 3/4 in, Voltage 110V AC, Weighing Units kg, g, lb, lb/oz, Mounting Location Benchtop, Wall, Includes Mounting Hardware Stainless Steel, Material RS232, Finish Unfinished, Display Character Height 1 in, Color Gray, Battery Type Sealed Lead Acid, Number of Batteries Included 1, Number of Batteries Required 1, Plug Type Three Prong, Batteries Included Yes, Batteries Required No
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.