Shop All Bench and Floor Scale Accessories
B-Tek
Scale Remote Display, 10" L, 8" H
Mfr # BT-T104S
Zoro # G512221167
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware 304 Stainless Steel
- Basic Power Source Battery
- Weighing Units g, kg, lb, oz, Ton
- Overall Height 8 in
- Number of Display Characters 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Tek
- MFR # BT-T104S
- Zoro # G512221167
- Country of Origin Switzerland
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 8 in |
Overall Length | 10 in |
Display Character Height | 1 4/5 in |
Overall Width | 2 9/10 in |
Details
Includes Mounting Hardware | 304 Stainless Steel |
Basic Power Source | Battery |
Weighing Units | g, kg, lb, oz, Ton |
Item | Scale Remote Display |
Number of Display Characters | 6 |
Voltage | 100 to 240V AC |
Batteries Required | Yes |
Display Type | LCD |
Includes | Built-In Scale Diagnostics |
Standards | AM:6206, CAN/CSA C22.2 61010-1, CE, CSA, FCC, ICES-003 Class A, IEC/ EN 61010-1, IEC/EN 61326-1 Class B, NTEP, RoHS Compliant, UL61010-1, WEEE |
Battery Type | Sealed Lead Acid |
Description
Scale Remote Display, Display Type LCD, Overall Height 8 in, Overall Width 2 9/10 in, Overall Length 10 in, Voltage 100 to 240V AC, Weighing Units g, kg, lb, oz, Ton, Includes Mounting Hardware 304 Stainless Steel, Number of Display Characters 6, Display Character Height 1 4/5 in, Battery Type Sealed Lead Acid, Batteries Required Yes, Includes Built-In Scale Diagnostics
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Caution This Side Up", Arrow, 3" x 4", Red/White, 500/Roll (SCL511R)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Pastel Colors, 6PK (66462)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 10 to 12 Sheets (225.2cL6)
- MALIN CO Lockwire, Canister, 0.032 Dia, 364 ft. (34-0320-1BLC)
- B-TEK Scale Platform, 4500kg/10000 lb., SS (BT-F-4848S)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- B-TEK Scale Platform, 250kg/500 lb., Mild Steel (BT-B-RT-1212)
- B-TEK Scale Ramp, 4500kg/10000 lb., Carbon Steel (BT-R-48)
- OHAUS Calibration Weight Set, 500 to 1mg (80850110)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- GLOBAL INDUSTRIAL AC Adapter - 12V 500mA (318528)
- B-Tek Bench and Floor Scale Accessories