Shop All Bench and Floor Scale Accessories
B-Tek
Scale Platform, 250kg/500 lb., Mild Steel
Mfr # BT-B-RT-1818
Zoro # G9413704
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units kg, lb
- Weighing Surface Depth 18 in
- Scale Sub-Category General Purpose Scale
- Weighing Surface Width 18 in
- Capacity 500 lb, 250 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B-Tek
- MFR # BT-B-RT-1818
- Zoro # G9413704
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Weighing Surface Depth | 18 in |
Weighing Surface Width | 18 in |
Overall Width | 18 in |
Overall Length | 18 in |
Overall Height | 10 in |
Overall Depth | 18 in |
Weighing Surface Height | 10 in |
Description
Bench Scale Platform, Scale Type Bench Accessory, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Scale Use Location Factory Floor, Receiving, Shipping, Scale Application Receiving; Shipping, Overall Depth 18 in, Overall Height 10 in, Overall Width 18 in, Scale Features Industrial Weighing, Weighing Surface Height 10 in, Weighing Surface Material Mild Steel Roller, Washdown No, Calibration Certificate No Certificate, Body Material Stainless Steel, Includes Gravity Roller Top
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Steel Strapping Sealer, Front Action (SRC-3423)
- AVERY Avery® Removable Self-Adhesive Multipurpose Labels, 1 x 2-5/8, Assorted Neon, 360/Pack (6479)
- INNOVERA Reman Black Drum Unit, Replacement for Brother DR890, 30,000 PY (IVRDR890)
- ENCORE PACKAGING Cord Strap Bar (EP-1140)
- B-TEK Scale Platform, 250kg/500 lb., Mild Steel (BT-B-RT-1212)
- B-TEK Scale Platform, 4500kg/10000 lb., SS (BT-F-4848S)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- B-TEK Scale Ramp, 4500kg/10000 lb., Carbon Steel (BT-R-48)
- GLOBAL INDUSTRIAL AC Adapter - 12V 500mA (318528)
- QORPAK Weigh Dish, 70mm, PK1000 (MET-03106)
- UNITED SCIENTIFIC Weighing Boats, 3.5" x 3.5" x 1", PK100 (UNWGHBT-3.5-PK/100)
- B-Tek Shipping & Packing Scales